Shop All Bottles & Jars
Dynalon
CONTNR SNAP-ON 5 DRAM PE, PK144
Mfr # 426364-05
Zoro # G4653616
product price: $59.59
/pk 144, $0.41/ea
$59.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 17ml
- Height 1.89"
- Autoclavable No
- Standards FDA, RoHS
- Labware Height - Metric 50 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 426364-05
- Zoro # G4653616
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 1.89" |
Labware Height - Metric | 50 mm |
Labware Height - English | 2 in |
Diameter | 1.125 in |
Body Diameter - Metric | 28.57 mm |
Overall Height - Metric | 50 mm |
Mouth Size | Wide |
Description
Sample Container, Capacity - Metric 18 mL, Capacity - English 0.6 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 28.57 mm, Body Material Polystyrene, Overall Height - Metric 50 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material Polystyrene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Plastic, Shape Cylindrical, Closure Liner Design Snap Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Calibration Solution.EC, 447 uS/cm, 1 Pt (WD-00653-47)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- DIGI-SENSE Irreversible 8-Point Vertical Temp, PK 25 (08068-22)
- GLOBE SCIENTIFIC Microcentrifuge Tube, 0.5mL Pp, PK500 (111554)
- DYNALON Dispensing Bottle w/Flip Top, 60ML PK10 (3UCJ8)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0003)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506805-0500)
- DYNALON Dispensing Bottle, 1000mL, PK12 (605124)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- DYNALON Wide Mouth Jar, 64 oz., PK24 (626335)
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 38x47", 1.8mL, Clear, PK100 (5023)
- Dynalon Labware