Shop All Bottles & Jars
Dynalon
CONTNR SNAP-ON 20 DRAM PE, PK144
Mfr # 426364-20
Zoro # G7610041
product price: $96.75
/pk 144, $0.67/ea
Free Shipping & Returns
$96.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 69mL
- Height 2.52"
- Autoclavable No
- Standards FDA, RoHS
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 426364-20
- Zoro # G7610041
- UPC # 094706705901
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 2.52" |
Labware Height - Metric | 63 mm |
Diameter | 1.875 in |
Labware Height - English | 2.5 in |
Mouth Size | Wide |
Body Diameter - Metric | 47.62 mm |
Overall Height - Metric | 63 mm |
Description
Sample Container, Capacity - Metric 74 mL, Capacity - English 2.5 fl oz, Closure Included Yes, Closure Liner Material Polyethylene, Body Diameter - Metric 47.62 mm, Body Material Polystyrene, Overall Height - Metric 63 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material Polystyrene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Basic Material Plastic, Shape Cylindrical, Closure Liner Design Snap Plug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKTON Traceable One-Shot Conductivity, TD, PK6 (00652-64)
- BLUE RIDGE ERGONOMICS Vinyl Medium Bench Chair, 19-1/2" to 27", No Arms, Black (BR-CLR-TPMBCH-CR-A0-NF-RG-BLK)
- AMSCOPE Dust Cover For Full-Size Standard Microscopes (M) (DC-B490)
- HYDRION Test Paper, Quatenary, 0-400 ppm, PK10 (QT-10)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack, (506495-0003)
- DYNALON Specimen Container, 2.45 L, White, PK25 (454465)
- DYNALON Translucent, Wash Bottle, 5 Pack (3UUP3)
- DYNALON Tamper Evident Bottle 100 ML, PK100 (202455-0100)
- DYNALON HDPE CYLNDRCL JAR W/CAP 250ML, PK10 (226415-0250)
- DYNALON CONTNR SPCMN 68 OZ HDPE OPAQUE, PK50 (454435)
- QORPAK Bottle Cleaned, 1 oz, 43-400, PK48 (GLC-01588)
- Dynalon Bottles & Jars