Shop All Lab Bags
Dynalon
CONTNR HINGED-LID .25 OZ POLYETH, PK100
Mfr # 226254-0025
Zoro # G4664694
original price:
$62.15
14% off
new price: $53.15
/pk 100, $0.53/ea
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 0.25 oz.
- Autoclavable No
- Labware Capacity - Metric 7 mL
- Graduation Range Not Specified
- Labware Capacity - English 0.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Labware Height - Metric | 13 mm |
Labware Height - English | 0.5 in |
Diameter | 41 mm |
Body Diameter - Metric | 41 mm |
Mouth Size | Wide |
Overall Height - Metric | 13 mm |
Description
Sample Container, Capacity - Metric 7.39 mL, Capacity - English 0.3 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 41 mm, Body Material LDPE, Overall Height - Metric 13 mm, Pre-Cleaned None, Autoclavable No, Closure Type Hinged Lid, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Hinged Lid, Basic Material Plastic, Shape Round, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLAS-COL Stirring Mantle (100D TEM116)
- HEATHROW SCIENTIFIC STORAGE RACK F/MCRSCP SLIDE BOXES (HS159890B)
- EMD PH Test Strip, 2.5 to 4.5 pH, PK100 (EMD 1.09541.0001)
- QORPAK Bottle, Wide Mouth, 960 mL, 32 oz., PK12 (GLC-02245)
- DYNALON CONTNR HINGED-LID .5 OZ POLY, PK100 (226254-0050)
- DYNALON CONTNR HINGED-LID 1OZ POLYETHYLENE, PK100 (226254-1500)
- DYNALON Container, Hinged Lid, 2 oz, PK100 (226254-2000)
- DYNALON Container, Hinged Lid, 4 oz, PK100 (226254-4000)
- WHIRL-PAK Sampling Bag, Write-On, 13 oz., PK500 (B01490)
- QORPAK Clear Zip Bag, LDPE, 6 x 9 in, 2 mil, PK1000 (BAG-00011)
- LAB SAFETY SUPPLY Sampling Bag, 24 Oz, PK500 (24J924)
- Dynalon Lab Bags