Shop All Lab Bags
Dynalon
CONTNR HINGED-LID 1OZ POLYETHYLENE, PK100
Mfr # 226254-1500
Zoro # G4701453
$67.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 1 oz.
- Autoclavable No
- Labware Body Material LDPE
- Labware Capacity - Metric 30 mL
- Labware Closure Liner Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Diameter | 41 mm |
Labware Height - English | 1.5 in |
Labware Height - Metric | 38 mm |
Overall Height - Metric | 38 mm |
Mouth Size | Wide |
Body Diameter - Metric | 41 mm |
Description
Sample Container, Capacity - Metric 29.57 mL, Capacity - English 1 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 41 mm, Body Material LDPE, Overall Height - Metric 38 mm, Pre-Cleaned None, Autoclavable No, Closure Type Hinged Lid, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Hinged Lid, Basic Material Plastic, Shape Round, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Lab Supplies, Tungsten Wire (1009718)
- STERLITECH Polyester (PETE) Membrane Filters, 5.0 Micron, 25mm, PK100 (PET5025100)
- HARDIN INDUSTRIAL 300 LBS Heavy Duty Rolling Work Seat with Storage Trays (HD-950)
- SYNTHWARE ADAPTER, DISTILLATION, BENT, 105°, 24/40 (A412440)
- DYNALON Container, Hinged Lid, 4 oz, PK100 (226254-4000)
- DYNALON CONTNR HINGED-LID .5 OZ POLY, PK100 (226254-0050)
- DYNALON Container, Hinged Lid, 2 oz, PK100 (226254-2000)
- ASSOCIATED BAG Autoclave Bags, 19"x24", 2mil, 100/pk, 100PK (248254)
- PC PRODUCTS Epoxy Syrng 2Prt Wtr Prf 14Ml (61411)
- WHIRL-PAK Sampling Bag, Clear, 123 oz., 20" L, PK250 (B01446)
- LAB SAFETY SUPPLY Sampling Bag, 24 Oz, PK500 (24J924)
- Dynalon Lab Bags