Shop All Bottles & Jars
Dynalon
Container, Speciman, 163 oz., HDPE, PK25
Mfr # 454445
Zoro # G4002853
product price: $127.99
/pk 25, $5.12/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 165 oz.
- Height 196mm
- Autoclavable No
- Standards FDA, RoHS
- Graduation Range Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 454445
- Zoro # G4002853
- Country of Origin United States
- Category Bottles & Jars
Dimensions
Height | 196mm |
Diameter | 202 mm |
Labware Height - Metric | 196 mm |
Labware Height - English | 7.7 in |
Overall Height - Metric | 210.05 mm |
Body Diameter - Metric | 205.74 mm |
Mouth Size | Wide |
Description
Specimen Container, Capacity - Metric 4.8 L, Capacity - English 162.3 fl oz, Closure Included Yes, Closure Liner Material HDPE, Body Diameter - Metric 205.74 mm, Body Material HDPE, Overall Height - Metric 210.05 mm, Pre-Cleaned None, Autoclavable No, Closure Type Snap On, Closure Material LDPE, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color White, Mouth Size Wide, Clarity Opaque, Special Features Disposable, Basic Material Plastic, Shape Round, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (641)
- SP SCIENCEWARE SPINBAR, STIR BAR, POLYGON /RING, 50 X 8MM (F37122-0050)
- DUAL-LITE LED, NEMA, 4X, Exit Sign, Battery, Red-White (EVE4XRWE)
- NALGENE Bottle, 131 mm H, Natural, 61 mm Dia, PK12 (2104-0008)
- DYNALON Bottle Grad Write-On 250 ml, PK12 (501505-0250)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506995-0004)
- DYNALON Replacement Cap, PK12 (509-0018)
- DYNALON Sample Container, 24mL, Plastic, Wide, PK144 (426364-07)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- TRICORBRAUN 750 ml Clear Glass Round Arizona Liquor Bottle - 18.5 mm Bar Top Neck Finish (058089)
- Dynalon Bottles & Jars