Shop All Lab Bags
Dynalon
Container, Hinged Lid, 4 oz, PK100
Mfr # 226254-4000
Zoro # G4658281
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 4 oz.
- Height 3.382"
- Autoclavable No
- Closure Material Polyethylene
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 3.382" |
Diameter | 51 mm |
Labware Height - Metric | 86 mm |
Labware Height - English | 3.38 in |
Overall Height - Metric | 86 mm |
Body Diameter - Metric | 51 mm |
Mouth Size | Wide |
Description
Sample Container, Capacity - Metric 118 mL, Capacity - English 4 fl oz, Closure Included Yes, Closure Liner Material Unlined, Body Diameter - Metric 51 mm, Body Material LDPE, Overall Height - Metric 86 mm, Pre-Cleaned None, Autoclavable No, Closure Type Hinged Lid, Closure Material Polyethylene, Closure Color White, Sterile/Non-Sterile Non-Sterile, Body Color Clear, Mouth Size Wide, Clarity Transparent, Special Features Hinged Lid, Basic Material Plastic, Shape Round, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON Translucent, 250 mL. Wash Bottle, 4 Pack (506485-0005)
- A2Z SCILAB PVC Handle Lab Spatula, 4" Blade, 0.62" Blade Width, 8" Total Length (A2Z-ZR139)
- RPI Teflon Cloth for 8" Sealer (248103)
- SPECTRUM Decahydronaphthalene, 500mL (D1738-500ML)
- DYNALON CONTNR HINGED-LID .5 OZ POLY, PK100 (226254-0050)
- DYNALON Container, Hinged Lid, 2 oz, PK100 (226254-2000)
- CYTIVA WHATMAN Storage Bag, Plastic, PK100 (10548232)
- GLOBE SCIENTIFIC 24 hour urine collection container, 2.5 liter, PK (108025A)
- MEDLINE INDUSTRIES, INC Medline® OR Sterile Specimen Containers, Packaged Individually, 4 oz., 100/Case (DYND30331)
- ASSOCIATED BAG Radioactive Waste Disposal Bags, 18x24, 25/pk, 25PK (286769Y)
- WHIRL-PAK Sampling Bag, Clear, 2 oz., 5" L, PK500 (B01009)
- Dynalon Lab Bags