Shop All Lab Adapters & Joints
Dynalon
Connector, PP, White, PK100
Mfr # 227255
Zoro # G5882021
product price: $114.99
/pk 100, $1.15/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Material of Construction polypropylene
- Manufacturers Warranty Length Replace Defective Parts
- Features Chemical Resistant, Serrating Connecting Surfaces
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 227255
- Zoro # G5882021
- Country of Origin Italy
- Category Lab Adapters & Joints
Dimensions
Manufacturers Warranty Length | Replace Defective Parts |
For Tubing Outside Diameter | 8 mm to 10 mm |
Details
Item | Connector |
Type | Connector |
Material of Construction | polypropylene |
Features | Chemical Resistant, Serrating Connecting Surfaces |
Color | White |
Product Type | Connector |
Material | Polypropylene |
Standards | BSE/TSE Certified, FDA Compliant, REACH, RoHS |
Autoclavable | Yes |
Description
Connector, USP Specification Not Applicable, Product Type Connector, Type Connector, Material Polypropylene, Color White, Autoclavable Yes, Features Chemical Resistant, Serrating Connecting Surfaces, Standards BSE/TSE Certified, FDA Compliant, REACH, RoHS, For Tubing Outside Diameter 8 mm to 10 mm, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNALON HDPE CYLNDRCL JAR W/CAP 250ML, PK10 (226415-0250)
- UNITED SCIENTIFIC Graduated Cylinder, Double Scale, Class (CY3021-100)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 6 Pack (24J906)
- LAB SAFETY SUPPLY Wash Bottle, Standard Spout, 32 oz., Red (6FAU0)
- DYNALON Clamp, PP, White, PK6 (670725)
- DYNALON Clamp, PP, White, PK100 (670705)
- DYNALON Clamp, PP, White, PK100 (670715)
- DYNALON Flow Indicator, PS, Transparent, PK5 (227145)
- DYNALON Connector, PP, White, PK100 (227235)
- DYNALON Check Valve, PP, Transparent, PK50 (228215)
- SP SCIENCEWARE Drying Tube, 4 in. x 3/4 in. Dia., PK12 (F19960-0000)
- Dynalon Lab Adapters & Joints