Shop All Lab Adapters & Joints
Dynalon
Connector, PP, White, PK100
Mfr # 227085
Zoro # G6035696
product price: $312.99
/pk 100, $3.13/ea
Free Shipping & Returns
$312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Color White
- Features Chemical Resistant, Serrating Connecting Surfaces
- Material of Construction polypropylene
- Manufacturers Warranty Length Replace Defective Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 227085
- Zoro # G6035696
- Country of Origin Italy
- Category Lab Adapters & Joints
Dimensions
Manufacturers Warranty Length | Replace Defective Parts |
For Tubing Outside Diameter | 12 mm to 14 mm |
Details
Item | Connector |
Type | Connector |
Color | White |
Features | Chemical Resistant, Serrating Connecting Surfaces |
Material of Construction | polypropylene |
Product Type | Connector |
Autoclavable | Yes |
Material | Polypropylene |
Standards | BSE/TSE Certified, FDA Compliant, REACH, RoHS |
Description
Connector, USP Specification Not Applicable, Product Type Connector, Type Connector, Material Polypropylene, Color White, Autoclavable Yes, Features Chemical Resistant, Serrating Connecting Surfaces, Standards BSE/TSE Certified, FDA Compliant, REACH, RoHS, For Tubing Outside Diameter 12 mm to 14 mm, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Mineral Oil [Paraffin], Light, Laboratory Grade, 4L (M95500-4000.0)
- CELLTREAT Centrifuge Tube Rack, Green, 23cm L, PK5 (229429)
- UNITED SCIENTIFIC Nessler Cylinder Rack, For 100Ml Tubes (76102)
- VELP SCIENTIFIC Magnetic Stirrer (F203A0440)
- DYNALON Flow Indicator, PS, Transparent, PK5 (227145)
- DYNALON Check Valve, PP, Transparent, PK50 (228215)
- DYNALON Connector, PP, White, PK100 (227255)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- DYNALON Clamp, PP, White, PK25 (670755)
- DYNALON Clamp, PP, White, PK100 (670705)
- CHEMGLASS Adapter, Distillation, 24/40 (CG-1022-01)
- Dynalon Labware