Shop All Lab Adapters & Joints
Dynalon
Connector, PP, Transparent, PK100
Mfr # 227205
Zoro # G5927765
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Connector
- Material of Construction polypropylene
- Color Clear
- Manufacturers Warranty Length Replace Defective Parts
- Features Chemical Resistant, Serrating Connecting Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 227205
- Zoro # G5927765
- Country of Origin Italy
- Category Lab Adapters & Joints
Dimensions
Manufacturers Warranty Length | Replace Defective Parts |
For Tubing Outside Diameter | 12 mm |
Details
Item | Connector |
Type | Connector |
Material of Construction | polypropylene |
Color | Clear |
Features | Chemical Resistant, Serrating Connecting Surfaces |
Product Type | Connector |
Autoclavable | Yes |
Material | Polypropylene |
Standards | BSE/TSE Certified, FDA Compliant, REACH, RoHS |
Description
Connector, USP Specification Not Applicable, Product Type Connector, Type Connector, Material Polypropylene, Color Clear, Autoclavable Yes, Features Chemical Resistant, Serrating Connecting Surfaces, Standards BSE/TSE Certified, FDA Compliant, REACH, RoHS, For Tubing Outside Diameter 12 mm, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Secador 1.0 Vertical Desiccator Cabinet (F42071-0000)
- AMSCOPE 50pc Pre-Cleaned Blank Microscope Slides and 100pc Square Cover Slips (BS-50P-S100)
- LAB SAFETY SUPPLY Graduated Cylinder, 1000mL, Clear (8NEA0)
- ZORO SELECT Carboy Dispensing Rack, 50 lb. per Shelf (190104)
- DYNALON Clamp, PP, White, PK100 (670705)
- DYNALON Connector, PP, White, PK100 (227235)
- DYNALON Connector, PP, White, PK100 (227255)
- DYNALON Flow Indicator, PS, Transparent, PK5 (227145)
- DYNALON Clamp, PP, White, PK25 (670755)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- SYNTHWARE ADAPTER, BENT, 75°, 24/40 (A152440)
- Dynalon Lab Adapters & Joints