Shop All Lab Adapters & Joints
Dynalon
Connector, PP, Transparent, PK100
Mfr # 227165
Zoro # G5979565
product price: $62.99
/pk 100, $0.63/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Features Chemical Resistant, Serrating Connecting Surfaces
- Material of Construction polypropylene
- Color Clear
- Manufacturers Warranty Length Replace Defective Parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 227165
- Zoro # G5979565
- Country of Origin Italy
- Category Lab Adapters & Joints
Dimensions
Manufacturers Warranty Length | Replace Defective Parts |
For Tubing Outside Diameter | 4 mm |
Details
Item | Connector |
Type | Connector |
Features | Chemical Resistant, Serrating Connecting Surfaces |
Material of Construction | polypropylene |
Color | Clear |
Product Type | Connector |
Standards | BSE/TSE Certified, FDA Compliant, REACH, RoHS |
Autoclavable | Yes |
Material | Polypropylene |
Description
Connector, USP Specification Not Applicable, Product Type Connector, Type Connector, Material Polypropylene, Color Clear, Autoclavable Yes, Features Chemical Resistant, Serrating Connecting Surfaces, Standards BSE/TSE Certified, FDA Compliant, REACH, RoHS, For Tubing Outside Diameter 4 mm, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELP SCIENTIFIC Overhead Stirrer (F201A0156)
- ZORO SELECT Stopper, 25mm, Black, PK33 (RST3-H)
- SP SCIENCEWARE Graduated Cylinder, 10mL, PP, Translucent (F28452-0000)
- ZORO SELECT SS SPOON 30 CM L, QTY BEL, PK2 (H36729-0030)
- DYNALON Flow Indicator, PS, Transparent, PK5 (227145)
- DYNALON Check Valve, PP, Transparent, PK50 (228215)
- DYNALON Connector, PP, White, PK100 (227235)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- DYNALON Clamp, PP, White, PK100 (670705)
- DYNALON Clamp, PP, White, PK25 (670755)
- ZORO SELECT Vacuum Adapter, 38mm ID Flange (CG-1053-13)
- Dynalon Labware