Shop All Lab Adapters & Joints
Dynalon
Connector, PP, Transparent, PK100
Mfr # 222955
Zoro # G6007687
product price: $236.99
/pk 100, $2.37/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Color Clear
- Manufacturers Warranty Length Replace Defective Parts
- Features Chemical Resistant, Serrated Connecting Surfaces to Prevent Tubing Slipping, Withstands Flows to 20 psi
- Material of Construction polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 222955
- Zoro # G6007687
- Country of Origin Italy
- Category Lab Adapters & Joints
Dimensions
Manufacturers Warranty Length | Replace Defective Parts |
For Tubing Outside Diameter | 10 mm |
Details
Item | Connector |
Type | Connector |
Color | Clear |
Features | Chemical Resistant, Serrated Connecting Surfaces to Prevent Tubing Slipping, Withstands Flows to 20 psi |
Material of Construction | polypropylene |
Product Type | Connector |
Standards | BSE/TSE Certified, FDA Compliant, REACH, RoHS |
Autoclavable | Yes |
Material | Polypropylene |
Description
Connector, USP Specification Not Applicable, Product Type Connector, Type Connector, Material Polypropylene, Color Clear, Autoclavable Yes, Features Chemical Resistant, Serrated Connecting Surfaces to Prevent Tubing Slipping, Withstands Flows to 20 psi, Standards BSE/TSE Certified, FDA Compliant, REACH, RoHS, For Tubing Outside Diameter 10 mm, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE Rack. PP. scintillation vial (F18512-0000)
- ZORO SELECT Stopper, 25mm, Rubber, Black, PK50 (00-1H)
- VEE GEE Glass Media Bottle, Clear, 250 mL, PK10 (20274-250)
- DYNALON Acrylic Buret, 50mL (564715-0050)
- DYNALON Clamp, PP, White, PK100 (670705)
- DYNALON Clamp, PP, White, PK6 (670725)
- DYNALON Check Valve, PP, Transparent, PK50 (228215)
- DYNALON Clamp, PP, White, PK100 (670715)
- DYNALON Clamp, PP, White, PK25 (670755)
- DYNALON Connector, PP, White, PK100 (227255)
- SYNTHWARE BUBBLER, MINERAL OIL, 26mm OD, 500mm HEIGHT, 80mm WIDTH (B257040L)
- Dynalon Lab Adapters & Joints