Shop All Lab Adapters & Joints
Dynalon
Connector, PP, Transparent, PK100
Mfr # 222925
Zoro # G5883516
product price: $164.99
/pk 100, $1.65/ea
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Connector
- Features Chemical Resistant, Serrated Connecting Surfaces to Prevent Tubing Slipping, Withstands Flows to 20 psi
- Manufacturers Warranty Length Replace Defective Parts
- Color Clear
- Material of Construction polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 222925
- Zoro # G5883516
- Country of Origin Italy
- Category Lab Adapters & Joints
Dimensions
Manufacturers Warranty Length | Replace Defective Parts |
For Tubing Outside Diameter | 3.5 mm |
Details
Item | Connector |
Type | Connector |
Features | Chemical Resistant, Serrated Connecting Surfaces to Prevent Tubing Slipping, Withstands Flows to 20 psi |
Color | Clear |
Material of Construction | polypropylene |
Product Type | Connector |
Material | Polypropylene |
Autoclavable | Yes |
Standards | BSE/TSE Certified, FDA Compliant, REACH, RoHS |
Description
Connector, USP Specification Not Applicable, Product Type Connector, Type Connector, Material Polypropylene, Color Clear, Autoclavable Yes, Features Chemical Resistant, Serrated Connecting Surfaces to Prevent Tubing Slipping, Withstands Flows to 20 psi, Standards BSE/TSE Certified, FDA Compliant, REACH, RoHS, For Tubing Outside Diameter 3.5 mm, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDEGEN MEDICAL PRODUCTS Autoclave Bag, 31x38", 1.8mL, Red, PK100 (856)
- DYNALON BTL WM GRAD 100 ML PP DYNALON, PK10 (202445-0100)
- GLOBE SCIENTIFIC Bottle, Media, Globe Glass, 1000mL, GL45 Screw Cap, Dual Graduations, 10/Box (8101000)
- SP SCIENCEWARE Desiccator, Clear, 16-3/10 In L (F42071-0000)
- DYNALON Clamp, PP, White, PK25 (670755)
- DYNALON Clamp, PP, White, PK6 (670725)
- DYNALON Connector, PP, White, PK100 (227255)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- DYNALON Check Valve, PP, Transparent, PK50 (228215)
- DYNALON Flow Indicator, PS, Transparent, PK5 (227145)
- CHEMGLASS Adapter, Joint, 19/22 (CG-1070-19)
- Dynalon Lab Adapters & Joints