Shop All Lab Adapters & Joints
Dynalon
Connector, PP, Transparent, PK100
Mfr # 222565
Zoro # G5977806
product price: $137.99
/pk 100, $1.38/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Connector
- Features Chemical Resistant, Serrating Connecting Surfaces
- Material of Construction polypropylene
- Manufacturers Warranty Length Replace Defective Parts
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 222565
- Zoro # G5977806
- Country of Origin Italy
- Category Lab Adapters & Joints
Dimensions
Manufacturers Warranty Length | Replace Defective Parts |
For Tubing Outside Diameter | 8 mm |
Details
Item | Connector |
Type | Connector |
Features | Chemical Resistant, Serrating Connecting Surfaces |
Material of Construction | polypropylene |
Color | Clear |
Product Type | Connector |
Material | Polypropylene |
Autoclavable | Yes |
Standards | BSE/TSE Certified, FDA Compliant, REACH, RoHS |
Description
Connector, USP Specification Not Applicable, Product Type Connector, Type Connector, Material Polypropylene, Color Clear, Autoclavable Yes, Features Chemical Resistant, Serrating Connecting Surfaces, Standards BSE/TSE Certified, FDA Compliant, REACH, RoHS, For Tubing Outside Diameter 8 mm, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Electrode, Temperature, Metal, 4mm (STTEMP30)
- DIGI-SENSE Traceable Digital Manometer with Calibra (98767-00)
- STERLITECH Weighing Paper, Nitrogen Free, Squares 3 x 3", PK500 (W33)
- LOVIBOND Hydrogen Peroxide LR Tablets (512380BT)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- DYNALON Clamp, PP, White, PK100 (670705)
- DYNALON Connector, PP, White, PK100 (227235)
- DYNALON Check Valve, PP, Transparent, PK50 (228215)
- DYNALON Connector, PP, White, PK100 (227255)
- DYNALON Flow Indicator, PS, Transparent, PK5 (227145)
- SYNTHWARE ADAPTER, DISTILLATION, BENT, 105°, 24/40 (A412440)
- Dynalon Lab Adapters & Joints