Shop All Lab Carboys & Jugs
Dynalon
Compact Jerrican Carboy Stand, 1.32 gal
Mfr # 0435-9103
Zoro # G607101398
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carboy/Jerrican/Jug Handle Style No Handle
- Labware Width - English 7.75 in
- Includes Optional Valve in Cap
- Labware Height - English 4.25 in
- Labware Capacity - Metric 5 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 0435-9103
- Zoro # G607101398
- Country of Origin Germany
- Category Lab Carboys & Jugs
Dimensions
Labware Width - English | 7.75 in |
Labware Height - English | 4.25 in |
Labware Height - Metric | 10.8 cm |
Labware Depth - English | 10 in |
Labware Depth - Metric | 25.4 cm |
Labware Width - Metric | 19.68 cm |
Details
Carboy/Jerrican/Jug Handle Style | No Handle |
Includes | Optional Valve in Cap |
Labware Capacity - Metric | 5 L |
Labware Body Material | Aluminum |
Autoclavable | Yes |
Labware Basic Material | Metal |
Labware Clarity | Opaque |
Labware Nominal Capacity - Metric | 10 L |
Carboy/Jerrican/Jug Item | Jerrican |
Labware Capacity - English | 1.32 gal |
Includes Closure | No |
Item | Compact Jerrican Carboy Stand |
Product Type | Compact Jerrycan Stand |
Description
Compact Jerrican Carboy Stand, Autoclavable Yes, Includes Closure No, Includes Optional Valve in Cap
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Safety Coated Jar, 16 oz, PK12 (216629)
- TAYLOR TECHNOLOGIES Taylor Technologies TTR0870I Dpd Powder Taylor (TTR0870I)
- GLOBE SCIENTIFIC Serological Pipette, 25mL, PK100 (1780)
- THERMCO Hydrometer, Specific Gravity, 0.002 (GW2541)
- QORPAK Bottle, Narrow Mouth, 3840 mL, 128 oz., PK4 (GLC-01429)
- ZORO SELECT Carboy, 5 gal, Includes Spigot (F11846-0050)
- ZORO SELECT Bottle, F-Style, 16 oz., HDPE (HF16W-33)
- LAB SAFETY SUPPLY Carboy, Wide Mouth, 5.28 gal., LDPE (49H031)
- ZORO SELECT Funnel, Polypropylene, 145mm, Clear, PK2 (241754-0003)
- ZORO SELECT Jerrican, Spigot, High Dnsity Polyethylene (F11859-0010)
- QORPAK Bottle, Wide, 128 Oz, Jug Shape, Glass, PK4 (GLC-01425)
- Dynalon Lab Carboys & Jugs