Shop All Lab Adapters & Joints
Dynalon
Clamp, PP, White, PK25
Mfr # 670755
Zoro # G6550993
original price:
$25.35
6% off
$23.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tubing Accessory
- Features Easily Operated with One Hand
- Color White
- Manufacturers Warranty Length Replace Defective Parts
- Material of Construction polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 670755
- Zoro # G6550993
- Country of Origin United States
- Category Lab Adapters & Joints
Dimensions
Manufacturers Warranty Length | Replace Defective Parts |
Overall Length | 38.1 mm |
For Tubing Outside Diameter | 1/8 in to 1/2 in |
Details
Item | Clamp |
Type | Tubing Accessory |
Features | Easily Operated with One Hand |
Color | White |
Material of Construction | polypropylene |
For Tubing O.D. | 1/8 in to 1/2 in |
Product Type | Clamp |
Material | Polypropylene |
Autoclavable | No |
Description
Clamp, Overall Length 38.1 mm, USP Specification Not Applicable, Product Type Clamp, Type Tubing Accessory, Material Polypropylene, Color White, Autoclavable No, Features Easily Operated with One Hand, Standards Not Applicable, For Tubing Outside Diameter 1/8 in to 1/2 in, Manufacturers Warranty Length Replace Defective Parts, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM CHEMICAL Nitric Acid, Trace Grade, 2.5L (N1084-2.5LTPL)
- ZYMO RESEARCH DNA/RNA Shield Lysis Tubes, Microbe, 50 pack (ZR1103)
- PERKIN ELMER Tin/Sn, Lumina Hollow Cathode Lamp, Dia (N3050175)
- QORPAK Metal Can, 1 gal. Cap., 6-5/8"W, Round, PK34 (MET-03098)
- DYNALON Connector, PP, White, PK100 (227235)
- DYNALON Connector, PP, White, PK100 (227255)
- DYNALON Connector, PP, Transparent, PK100 (222575)
- DYNALON Flow Indicator, PS, Transparent, PK5 (227145)
- DYNALON Clamp, PP, White, PK6 (670725)
- DYNALON Clamp, PP, White, PK100 (670705)
- ROCKWELL ROCKWELL RW9275 Chuck Adapter, 3/8 in Chuck (RW9275)
- Dynalon Labware