Shop All Storage Pails & Buckets
Dynalon
Chemical Resistant Pail Tapered, 4 gal.
Mfr # 113074
Zoro # G4695494
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 4 gal.
- Color White
- Diameter 14"
- Height 11 in
- Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 113074
- Zoro # G4695494
- Country of Origin United States
- Category Storage Pails & Buckets
Dimensions
Diameter | 14" |
Height | 11 in |
Overall Height | 11 in |
Overall Width | 12 1/2 in |
Overall Length | 14 7/8 in |
Details
Item | Chemical Resistant Pail |
Capacity | 4 gal. |
Color | White |
Material | HDPE |
Used For | Acids and Corrosive Liquids |
Includes | Graduated With Large Pour Spout |
Type | Chemical Resistant |
Product Type | Heavy Duty Bucket |
Number of Compartments | 1 |
Product Holds | 4 Gallons |
Compatible Product Type | Corrosive Liquids, Most Acids |
Description
Heavy Duty Pail, Chemical Resistant, Color White, HDPE Material, Dimensions 14 In Dia x 11 H In., Capacity 4 Gal., Includes Spout
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Solid Shelf, 24"D x 60"W, Silver (2460FS)
- AKRO-MILS Plastic Tip-Out Bin Beige (06705)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 18 in D, 7 Shelves, Yellow (1839-103YL)
- SUGATSUNE Spring Loaded Self Opening Lid Support, Finish: Satin (4CRL3)
- DYNALON Pail, White, Plastic, Round Shape, 2.0 gal. (413035)
- PIPELINE PACKAGING Tight Head Pail, 20L, HDPE, Nat (01-05-079-00033)
- RUBBERMAID COMMERCIAL Round Storage Container, 6 qt (FG572300WHT)
- PIPELINE PACKAGING Open Head Pail, HDPE, Gray, 5 gal. (01-05-048-00059)
- RUBBERMAID COMMERCIAL Round Storage Container, 18 qt. (FG572724CLR)
- RUBBERMAID COMMERCIAL Round Storage Container, 22 qt (FG572824CLR)
- PIPELINE PACKAGING Tote w/Red 6" Cap, Fittings, Nat, 275 gal. (06-05-080-00004)
- Dynalon Storage Pails & Buckets