Shop All Laboratory Carriers & Caddies
Dynalon
Carrier, For 2000mL Bottle, 2 Compartments
Mfr # 165044
Zoro # G202745089
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material HDPP
- Number of Compartments 2
- Container Height 6 in
- Width 8 in
- Length 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 165044
- Zoro # G202745089
- Country of Origin United States
- Category Laboratory Carriers & Caddies
Dimensions
Container Height | 6 in |
Width | 8 in |
Length | 14 1/2 in |
Overall Height | 13 1/4 in |
Overall Width | 7 7/8 in |
Overall Length | 14 3/8 in |
Details
Material | HDPP |
Number of Compartments | 2 |
Color | White |
Item | Bottle Carrier |
For Use With | 2000mL Bottle |
Compatible Product Type | Carrying Bottles |
Product Type | Bottle Carrier |
Description
Bottle Carrier, For Use With 2000mL Bottle, Number of Compartments 2, Material HDPP, Color White, Width 8 in, Length 14 1/2 in, Includes Not Applicable, Container Height 6 in, Overall Height 13 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNSTEAD Ultrapure Polisher Cartridge For Smart2P (09.1020)
- HEATHROW SCIENTIFIC Slide Staining Tray, Disposable, Black (HS15951A)
- LAB SAFETY SUPPLY Pipette, 1.5mL, PK1000 (21F247)
- SENSOREX Cmbntn pH Electrde Glss Bdy BNC (SG200C)
- DYNALON Bottle Carrier, Polyethylene, 7-7/8" W (165024)
- DYNALON Bottle Carrier, Economy, HDPE, 500mL (408175)
- DYNALON Utility Carrier w/Handle, Holds Lab Items (408164)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 7 1/2 In, Wht (B-101)
- TUCKMAR Acrylic Storage Container w/ Tray & Partition (347000)
- EAGLE THERMOPLASTICS Bottle Carrier, Rubber, Holds 1 Liter (B-100-1)
- CRYSTAL TECHNOLOGY Storage Box w/ Lid & Divider, Cardboard, 36x15ml Tubes (247577)
- Dynalon Laboratory Carriers & Caddies