Shop All Bottles & Jars
Dynalon
BTL WM GRAD 100 ML PP DYNALON, PK10
Mfr # 202445-0100
Zoro # G4282643
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100mL
- Height 4-1/5"
- Autoclavable Yes
- Standards FDA
- Labware Height - Metric 103 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 202445-0100
- Zoro # G4282643
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 4-1/5" |
Labware Height - Metric | 103 mm |
Diameter | 1.9 in |
Labware Height - English | 4.3 in |
Screw Closure Size | 32mm |
Body Diameter - Metric | 48 mm |
Overall Height - Metric | 103 mm |
Mouth Size | Wide |
Description
Graduated Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 48 mm, Bottle Type Laboratory, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Overall Height - Metric 103 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAXCO Refractometer, 7-1/2inL, +/- -0.2 Perc Acc (RHB-32)
- PLEWS-EDELMANN 6 Quart Polyethylene Plastic Funnel (75-072)
- WHEATON Dropper Tips, 8mm, Natural, PK 100 (242401-01)
- WHIRL-PAK Sampling Bag, Write-On, 13 oz., PK500 (B01490)
- DYNALON Sample Container, 24mL, Plastic, Wide, PK144 (426364-07)
- DYNALON CONTNR SPCMN 68 OZ HDPE OPAQUE, PK50 (454435)
- DYNALON CONTNR SPCMN 4 OZ HDPE TRNSLCN, PK250 (453565)
- DYNALON Dispensing Bottle, 144mm H, 60 mm Dia, PK12 (605065-0080)
- DYNALON Dispensing Bottle 30mL, PK12 (605085-01)
- DYNALON Translucent, 500 mL. Wash Bottle, 4 Pack (506495-0005)
- QORPAK Glass Bottle, 16 oz., Clear, PK12 (239531)
- Dynalon Labware