Shop All Bottles & Jars
Dynalon
BTL GRAD SQ HDPE 2L A, PK6
Mfr # 201315-2000A
Zoro # G4692807
original price:
$70.28
6% off
new price: $65.69
/pk 6, $10.95/ea
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000mL
- Height 9-3/4"
- Autoclavable No
- Width 3-3/5"
- Depth 114mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 201315-2000A
- Zoro # G4692807
- UPC # 094706705512
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 9-3/4" |
Width | 3-3/5" |
Depth | 114mm |
Labware Height - Metric | 245 mm |
Labware Depth - Metric | 114 mm |
Labware Width - English | 3.6 in |
Labware Height - English | 9.65 in |
Overall Height - Metric | 245.11 mm |
Overall Width - Metric | 114.3 mm |
Mouth Size | Wide |
Overall Depth - Metric | 95.25 mm |
Description
Graduated Bottle, Body Color Amber, Body Material HDPE, Bottle Type Storage, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 245.11 mm, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 50 mL, Closure Material HDPE, Special Features Ergonomic Hand Grip Allowing for Greater Ease in Pouring, Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENIE Stackable Wire Rack for Enviro-Genie (SI-1131)
- HEATHROW SCIENTIFIC Parafilm Dispenser, 6.7" L, 4.5" W (120668)
- AMSCOPE Super Large Microscope Table Stand (TS100)
- GLOBE SCIENTIFIC Filter Pipette Tip, Polypropylene, PK1920 (150915)
- DYNALON HDPE CYLNDRCL JAR W/CAP 500ML, PK10 (226415-0500)
- DYNALON Dispensing Bottle, 60mL, PK12 (605085-02)
- DYNALON Translucent, Wash Bottle, 5 Pack (506915-0002)
- DYNALON CONTNR SPCMN 16 OZ PP TRNSLCNT, PK100 (453605)
- DYNALON Wide-Mouth Jars, 60mL/2 oz., PK12 (421125)
- DYNALON Bottle Grad Write-On 1000 ml D, PK6 (501505-1000)
- CELLTREAT Centrifuge Bottle, 500mL, 7cm D, PK2 (229468)
- Dynalon Bottles & Jars