Shop All Bottles & Jars
Dynalon
Bottle Wide Mouth Graduated 100 ML LDPE DYNALO, PK10
Mfr # 202415-0100
Zoro # G4282835
product price: $37.35
/pk 10, $3.74/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 100mL
- Height 4-3/10"
- Autoclavable Yes
- Standards FDA
- Labware Closure Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 202415-0100
- Zoro # G4282835
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 4-3/10" |
Labware Height - Metric | 103 mm |
Labware Height - English | 4.3 in |
Screw Closure Size | 32mm |
Diameter | 1.9 in |
Mouth Size | Wide |
Body Diameter - Metric | 48 mm |
Overall Height - Metric | 103 mm |
Description
Graduated Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 48 mm, Bottle Type Laboratory, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Overall Height - Metric 103 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABEXACT Gf Syringe Filters 1.00, PK100 (12K972)
- DIGI-SENSE Traceable Tachometer with Calibration, T (98767-07)
- PCE INSTRUMENTS Viscometer / Viscosity Meter, Measuring Range 27 to 5250 cp (PCE-RVI 8)
- ACCUCOLD 23 Cu.Ft. Upright Pharmacy Refrigerator (ARG23ML)
- DYNALON CONTNR SNAP-ON 20 DRAM PE, PK144 (426364-20)
- DYNALON Container, Speciman, 16 oz., HDPE, PK100 (454415)
- DYNALON Wide-Mouth Jars, Poly, 16oz, PK10 (421155)
- DYNALON CONTNR SPCMN 32 OZ HDPE TRNSLC, PK100 (453615)
- DYNALON Wide-Mouth Jar, 1 Gallon, PK24 (600335)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0003)
- TRICORBRAUN 8 oz Light Amber PET Plastic Modern Round Bottle- 24-410 Neck Finish (025026)
- Dynalon Labware