Shop All Bottles & Jars
Dynalon
Bottle Wide Mouth Grad 2000 ml
Mfr # 202445-2000
Zoro # G4702022
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 2,000mL
- Height 10"
- Autoclavable Yes
- Standards FDA, REACH, RoHS
- Labware Capacity - Metric 2 L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 202445-2000
- Zoro # G4702022
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 10" |
Labware Height - Metric | 249 mm |
Diameter | 4.7195 in |
Labware Height - English | 9.8 in |
Screw Closure Size | 63mm |
Body Diameter - Metric | 120 mm |
Mouth Size | Wide |
Overall Height - Metric | 249 mm |
Description
Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 120 mm, Bottle Type Laboratory, Capacity - Metric 2 L, Capacity - English 67.6 fl oz, Overall Height - Metric 249 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEE GEE Specific Gravity Hydrometer, 1.200 to 1. (6603-2)
- SYNTHWARE COLUMN, CHROMATOGRAPHY, TEFLON STOPCOCK, 26-305mm. (C362630)
- AMSCOPE 20X-40X Compact Multi-Lens Stereo Microscope With Angled Head, Metal Pillar Stand, Top Lighting (SE304R-P)
- WHEATON GL18 Solid Top Red PBT Screw Caps, PK 10 (292401108)
- DYNALON Dispensing Bottle, 15ML, PK12 (605085-0005)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (3YJW8)
- DYNALON Clear 500mL Wash Bottle, 4 Pack (224115)
- DYNALON Translucent, 250 mL. Wash Bottle, 4 Pack (506485-0005)
- DYNALON Hydrometer Jar, Graduated, PP, 500mL (141805)
- DYNALON Translucent, Wash Bottle 500mL, 5 Pack (506805-0500)
- UNITED SCIENTIFIC Media/Storage Bottles, Wide Mouth, PK 10 (BSWM1000)
- Dynalon Bottles & Jars