Shop All Bottles & Jars
Dynalon
Bottle, Wide Mouth, 500 mL, 16 oz., PK12
Mfr # 301605-0016
Zoro # G4161534
product price: $52.15
/pk 12, $4.35/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 500mL/16 oz.
- Height 165mm
- Autoclavable No
- Standards FDA, REACH, RoHS
- Diameter 75 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 301605-0016
- Zoro # G4161534
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Height | 165mm |
Diameter | 75 mm |
Labware Height - English | 6.5 in |
Labware Height - Metric | 165 mm |
Screw Closure Size | 55mm |
Neck Inside Diameter - Metric | 45 mm |
Overall Height - Metric | 165 mm |
Mouth Size | Wide |
Body Diameter - Metric | 75 mm |
Description
Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 75 mm, Bottle Type Laboratory, Capacity - Metric 500 mL, Capacity - English 16 fl oz, Overall Height - Metric 165 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Specific Gravity Plain Form Hydrometer (B61801-3600)
- HEATHROW SCIENTIFIC Floatng Mcrtube, Rnd Rack, 20 Tube, Wht, PK4 (HS2134A)
- YSI Galvanic DO Sensor, Instant On (605202)
- TRICORBRAUN 750 ml Glass Oblong Tapered New Amsterdam Liquor Bottle 21.5 mm Bar Top Neck Finish, Clear (140951)
- DYNALON CONTNR SPCMN 86 OZ HDPE TRNSLC, PK25 (453555)
- DYNALON Translucent, 250 mL. Wash Bottle, 5 Pack (506485-0002)
- DYNALON Pump Dispensing Bottle, Plastic, PK5 (205135)
- DYNALON Bottle, Wide Mouth, 1000 mL, 32 oz., PK6 (301605-0032)
- DYNALON Dispensing Bottle, 144mm H, 60 mm Dia, PK12 (605065-0080)
- DYNALON Beta Shield, Single Bend, 18X12X6 in (172604)
- SP SCIENCEWARE Wash Bottle 16 oz., 4 Pack, Mouth: Wide (F11816-0011)
- Dynalon Labware