Shop All Bottles & Jars
Dynalon
Bottle, Round, HDPE, Clear, 8 oz., PK200
Mfr # 301615-0008
Zoro # G0226158
product price: $436.99
/pk 200, $2.18/ea
Free Shipping & Returns
$436.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA
- Pre-Cleaned None
- Labware Capacity - Metric 250 mL
- Includes Closure Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 301615-0008
- Zoro # G0226158
- Country of Origin United Kingdom
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 144 mm |
Diameter | 60 mm |
Labware Height - English | 5.66 in |
Labware Depth - Metric | 143 mm |
Labware Screw Closure Size | 45-400 mm |
Screw Closure Size | 45-400 mm |
Mouth Size | Wide |
Body Diameter - Metric | 60 mm |
Overall Depth - Metric | 143 mm |
Minimum Screw Closure Size | 45 mm |
Neck Inside Diameter - Metric | 21 mm |
Overall Height - Metric | 145 mm |
Description
Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 60 mm, Bottle Type Laboratory, Capacity - Metric 250 mL, Capacity - English 8 fl oz, Overall Height - Metric 145 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size 45-400 mm, Closure Color Clear, Mouth Size Wide, Autoclavable No, Graduated No, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Type I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Tractor Stool, 300 lb Cap., Black (PTMBSL-CR-CF-CC-BLK)
- TRICORBRAUN 32 oz White HDPE Plastic Cylinder Round Bottle- 28-410 Neck Finish (029776)
- AMSCOPE 3.5X-90X Boom Stand Trinocular Zoom Stereo Microscope, 54 LED Light (SM-3TZ-54S)
- QORPAK Bottle, Wide Mouth, 128 Oz, Round, PK4 (PLC-03549)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack (506995-0003)
- DYNALON Bottle Grad Write-On 250 ml, PK12 (501505-0250)
- DYNALON CONTNR SNAP-ON 20 DRAM PE, PK144 (426364-20)
- DYNALON HDPE CYLNDRCL JAR W/CAP 1500ML, PK10 (226415-1500)
- DYNALON CONTNR SPCMN 32 OZ HDPE OPAQUE, PK100 (454425)
- DYNALON Translucent, Wash Bottle 250mL, 5 Pack, (506485-0001)
- MENDA Dispensing IPA Bottle, 6 oz., HDPE, Blue (35735)
- Dynalon Labware