Shop All Bottles & Jars
Dynalon
Bottle Grad Write-On 250 ml, PK12
Mfr # 501505-0250
Zoro # G4692064
product price: $55.39
/pk 12, $4.62/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 250mL/8 oz.
- Height 5.674"
- Autoclavable Yes
- Standards FDA, REACH, RoHS
- Screw Closure Size 45mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 501505-0250
- Zoro # G4692064
- Country of Origin China
- Category Bottles & Jars
Dimensions
Height | 5.674" |
Screw Closure Size | 45mm |
Diameter | 2.353 in |
Labware Height - English | 5.7 in |
Labware Height - Metric | 145 mm |
Body Diameter - Metric | 60 mm |
Overall Height - Metric | 145 mm |
Mouth Size | Wide |
Neck Inside Diameter - Metric | 35 mm |
Description
Graduated Bottle, Body Color Clear, Body Material Polypropylene, Body Diameter - Metric 60 mm, Bottle Type Storage, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Overall Height - Metric 145 mm, Clarity Transparent, Closure Included Yes, Closure Liner Material Unlined, Closure Color Clear/White, Mouth Size Wide, Autoclavable Yes, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 25 mL, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Beaker, 600mL, Polypropylene, PK4 (6FAE6)
- WHEATON Plastic Bottle, 8 oz, PK72 (209674)
- QORPAK Bottle, 4 oz, 48-400, PK24 (GLC-01518)
- BRANSON Mini Ultrasonic Cleaner, 15 oz. (100-951-010)
- DYNALON CONTNR SNAP-ON 15 DRAM PE, PK144 (426364-15)
- DYNALON Container, Speciman, 163 oz., HDPE, PK25 (453635)
- DYNALON Sample Container, 24mL, Plastic, Wide, PK144 (426364-07)
- DYNALON NFR Wash Bottle Carrier, 13-1/4 x4-3/4 in (8700-0345)
- DYNALON Wide-Mouth Jars, 30mL/1 oz., PK12 (421115)
- DYNALON Translucent/ Blue 500mL Wash Bottle, 5 Pack (3YJX1)
- NALGENE Wash Bottle, 500 mL, Dia, PK4 (2423-0500)
- Dynalon Labware