Shop All Laboratory Carriers & Caddies
Dynalon
Bottle Carrier, Polyethylene, 7-7/8" W
Mfr # 165024
Zoro # G0226401
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Laboratory Bottles
- Number of Compartments 1
- Material HDPP
- Height 15-5/16"
- Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 165024
- Zoro # G0226401
- Country of Origin United States
- Category Laboratory Carriers & Caddies
Dimensions
Height | 15-5/16" |
Width | 7 7/8 in |
Length | 14 3/8 in |
Overall Height | 15 3/8 in |
Container Height | 7 1/2 in |
Overall Length | 14 3/8 in |
Overall Width | 7 7/8 in |
Details
Item | Bottle Carrier |
For Use With | Laboratory Bottles |
Number of Compartments | 1 |
Material | HDPP |
Color | White |
Compatible Product Type | Carrying Bottles |
Product Type | Bottle Carrier |
Description
Bottle Carrier, For Use With Laboratory Bottles, Number of Compartments 1, Material HDPP, Color White, Width 7 7/8 in, Length 14 3/8 in, Includes Not Applicable, Container Height 7 1/2 in, Overall Height 15 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMSCOPE Vital Stain Kit - 7 Stains for Microscope Slides (SK-6)
- HEATHROW SCIENTIFIC Cardboard Slide Tray, 20 Capacity, 6/PK (247851)
- LABCHEM CHEMICAL COPPER SULFATE 2 PERCENT 500ML (LC134201)
- BRANSON Beaker, 10 in. L x 6 in. W x 6 in. H (000-265-061)
- DYNALON Bottle Carrier, Economy, HDPE, 500mL (408175)
- DYNALON Utility Carrier w/Handle, Holds Lab Items (408164)
- DYNALON Carrier, For 2000mL Bottle, 2 Compartments (165044)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (641)
- EAGLE THERMOPLASTICS Bottle Carrier, Safety Tote, 16 in., Red (B-100)
- THERMOSAFE COOLER TRNSPORT NYLON BLUE 1 1/2 IN 11 (486-BLUE)
- HEATHROW SCIENTIFIC Utility Carrier, Polycarbonate, Clear (HS120052)
- Dynalon Laboratory Carriers & Caddies