Shop All Laboratory Carriers & Caddies
Dynalon
Bottle Carrier, Economy, HDPE, 500mL
Mfr # 408175
Zoro # G4186104
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 500mL Bottle
- Number of Compartments 6
- Material HDPP
- Color Gray
- Overall Height 11 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 408175
- Zoro # G4186104
- Country of Origin Hungary
- Category Laboratory Carriers & Caddies
Dimensions
Overall Height | 11 in |
Overall Length | 13 5/8 in |
Overall Width | 10 1/8 in |
Details
Item | Bottle Carrier |
For Use With | 500mL Bottle |
Number of Compartments | 6 |
Material | HDPP |
Color | Gray |
Compatible Product Type | Bottles Up to 89 mm Maximum Diameter |
Product Type | Bottle Carrier |
Description
Bottle Carrier, For Use With 500mL Bottle, Number of Compartments 6, Material HDPP, Color Gray, Includes Not Applicable, Overall Height 11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEATHROW SCIENTIFIC Microscope Slide Box, 100 Slots, Black (HS15994G)
- SPER SCIENTIFIC Benchtop pH-mV Meter - 0 to 14 pH Range (860031)
- ELMA ULTRASONICS Ultrasonic Cleaner, Capacity 5 gal. (Elmasonic EP180H)
- GLOBE SCIENTIFIC Beaker, Polypropylene, 100mL, PK100 (3641)
- DYNALON Utility Carrier w/Handle, Holds Lab Items (408164)
- DYNALON Carrier, For 2000mL Bottle, 2 Compartments (165044)
- DYNALON Carrier, For 1000mL Bottle, 6 Compartments (165034)
- DYNALON Bottle Carrier, Polyethylene, 7-7/8" W (165024)
- CRYSTAL TECHNOLOGY Storage Box w/ Lid & Divider, Cardboard, 16x50ml Tubes (247575)
- THERMOSAFE Medical Transporter Tote, 0.3 Cu-Ft (640)
- NALGE NUNC 5gal Carboy w/Handles (2210-0050)
- Dynalon Laboratory Carriers & Caddies