Shop All Biohazard Waste Cans
Dynalon
Bio-bin Support Stand, Z-Style
Mfr # 797303-6200
Zoro # G6423155
original price:
$51.70
9% off
new price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 7 7/8 in
- Can Material Steel
- Width 6 3/4 in
- Length 6 3/4 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 797303-6200
- Zoro # G6423155
- Country of Origin United Kingdom
- Category Biohazard Waste Cans
Dimensions
Height | 7 7/8 in |
Width | 6 3/4 in |
Length | 6 3/4 in |
Depth | 6-11/16" |
Details
Item | Z Support Stand |
Can Material | Steel |
Material | Steel |
Compatible Mfr Part Number | 797303-0006 |
For Use With | Dynalon Biohazard Collection Container 797303-0006 |
Accessory Type | Z Stand |
Description
Z Support Stand, Accessory Type Z Stand, For Use With Dynalon Biohazard Collection Container 797303-0006, Material Steel, Compatible Mfr Part Number 797303-0006, Compatible Grainger Part Number 39D758, Diameter Not Applicable, Height 7 7/8 in, Includes Not Applicable, Length 6 3/4 in, Width 6 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Hygiene Kit, F/ Thunder T1/T1H/T1F (1010974)
- DURABLE CORP 2' X 3' Black Anti-Fatigue Mat (570S23BK)
- NITRILITE Cleanroom Gloves, Nitrile, 5 mil, XS, PK100 (93-311)
- ANSELL HYDRASOFT, Exam Gloves, 2.8 mil Palm, Nitrile, Powder-Free, S, 100 PK, White (TQ-601-S)
- DYNALON Bio-bin Waste Container, 30L, PK10 (797303-0030)
- DYNALON Bio-bin Waste Container, 2.5L, PK50 (797303-0002)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- EAGLE MFG Biohazard Step On Waste Can, 6 Gallon Capacity, Polyethylene, Red, 13 1/2 in Width x 16 in Height (943BIO)
- JUSTRITE Biohazard Waste Container, 6 gal., Silver (05914)
- JUSTRITE Biohazard Waste Can, Red, 10 gal. (05930R)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 5 Quart Sharps Container w/ Horizotal Drop Lid, M-Style, Red (0354-150M)
- Dynalon Biohazard Waste Cans