Shop All Biohazard Waste Cans
Dynalon
Bio-bin Support Stand, U-Style
Mfr # 797303-6100
Zoro # G7235566
original price:
$55.00
10% off
new price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 12 3/8 in
- Can Material Steel
- Width 10 3/4 in
- Length 7 1/8 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 797303-6100
- Zoro # G7235566
- Country of Origin United Kingdom
- Category Biohazard Waste Cans
Dimensions
Height | 12 3/8 in |
Width | 10 3/4 in |
Length | 7 1/8 in |
Depth | 10-25/32" |
Details
Item | U Support Stand |
Can Material | Steel |
Material | Steel |
For Use With | Dynalon Biohazard Collection Container 797303-0006 |
Compatible Mfr Part Number | 797303-0006 |
Accessory Type | U Stand |
Description
U Support Stand, Accessory Type U Stand, For Use With Dynalon Biohazard Collection Container 797303-0006, Material Steel, Compatible Mfr Part Number 797303-0006, Compatible Grainger Part Number 39D758, Diameter Not Applicable, Height 12 3/8 in, Includes Not Applicable, Length 7 1/8 in, Width 10 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Ergodyne ChillIts 6690 Cooling Arm Sleeves, Lime, L, 12284 (12284)
- NAPCO Wireless Intrusion Keypad, 5-7/8" W, LED (GEM-K1CA)
- CONDOR Jersey Gloves, Task & Chore, Cotton, Knit General Purpose, Uncoated, White, Size Large, 1 Pair (2AM49)
- IRONCLAD PERFORMANCE WEAR Cut-Resistant Gloves, 10" L, PR (SKC2FN-03-M)
- DYNALON Bio-bin Waste Container, 2.5L, PK50 (797303-0002)
- DYNALON Bio-bin Waste Container, 30L, PK10 (797303-0030)
- JUSTRITE Biohazard Waste Can, 18-1/4 In. H (05930)
- SP SCIENCEWARE Biohazard Sharp Object Pouch, PK200 (H13234-0000)
- OAKRIDGE PRODUCTS-113906 Oakridge Products 1 Quart Sharp Container w/ Slide Lid, Red (0310-1500)
- GEC Rx Destroyer 64 oz PRO Series Lock Box, Each (RX64PROLCKBX)
- SP SCIENCEWARE Biohazard Incinerator Carton, 16 gal, PK6 (F13205-0001)
- Dynalon Biohazard Waste Cans