Shop All Beakers & Pitchers
Dynalon
Beaker W/Handle, Tall-Form, 500mL
Mfr # 326485-0500
Zoro # G4026522
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form with Handle
- Labware Capacity - English 16.91 oz
- Labware Capacity - Metric 500 mL
- Color Translucent
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 326485-0500
- Zoro # G4026522
- Country of Origin Germany
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 5.5 in |
Labware Outside Dia. - English | 3.6 in |
Labware Height - Metric | 140 mm |
Labware Inside Dia. - Metric | 88 mm |
Labware Inside Dia. - English | 3.5 in |
Labware Outside Dia. - Metric | 92 mm |
Outside Diameter - Metric | 92 mm |
Overall Height - Metric | 140 mm |
Description
Beaker, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 92 mm, Overall Height - Metric 140 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Molded Graduations, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Reversible 7-Point Horizontal Temp, PK 10 (09037-06)
- HEATHROW SCIENTIFIC Test Tube Rack, PK5 (HS29022G)
- SENSOREX Conductivity Transmitter, 0 to 130 Deg (CX2000)
- LAB SAFETY SUPPLY Write-On Sample Bag, PK500 (24J933)
- DYNALON Beaker, Poly, 100mL, PK12 (222075-0100)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- DYNALON Beaker W/Handle, Low-Form, 3000mL (326495-3000)
- DYNALON Beaker W/Handle, Tall-Form, 100mL (326485-0100)
- DYNALON Beaker W/Handle, Low-Form, 5000mL (326495-5000)
- DYNALON Graduated Beaker, 250mL, Pk10 (522085-0250)
- KIMBLE CHASE Beaker, Mug, Glass, 500mL, PK6 (318000-0000)
- Dynalon Labware