Shop All Beakers & Pitchers
Dynalon
Beaker W/Handle, Tall-Form, 250mL
Mfr # 326485-0250
Zoro # G4202353
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form with Handle
- Labware Capacity - English 8.45 oz
- Labware Capacity - Metric 250 mL
- Color Translucent
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 326485-0250
- Zoro # G4202353
- Country of Origin Germany
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - English | 2.8 in |
Labware Inside Dia. - Metric | 70 mm |
Labware Outside Dia. - Metric | 74 mm |
Labware Height - English | 4.7 in |
Labware Outside Dia. - English | 2.9 in |
Labware Height - Metric | 120 mm |
Outside Diameter - Metric | 74 mm |
Overall Height - Metric | 120 mm |
Description
Beaker, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 74 mm, Overall Height - Metric 120 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 5 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Molded Graduations, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUMEDIA UVM Modified Listeria Enrichment Broth (7409-10kg)
- UNITED SCIENTIFIC Spatula, Stainless Steel, Both End, PK 10 (SSSS06)
- OAKTON Electrode, 3 Ft Cable, 12 Mm (WD-35805-06)
- LAB SAFETY SUPPLY Graduated Cylinder, 100mL, 1mL Graduation (9L456)
- DYNALON Beaker, Starter Kit, Poly, PK5 (222195)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- DYNALON Beaker W/Handle, Low-Form, 3000mL (326495-3000)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- DYNALON Beaker W/Handle, Tall-Form, 500mL (326485-0500)
- CORNING PYREX 100 mL Low Form Griffin Beaker, Do (1000-100)
- Dynalon Labware