Shop All Beakers & Pitchers
Dynalon
Beaker W/Handle, Tall-Form, 100mL
Mfr # 326485-0100
Zoro # G4036015
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Tall Form with Handle
- Labware Capacity - English 3.38 oz
- Color Translucent
- Labware Capacity - Metric 100 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 326485-0100
- Zoro # G4036015
- Country of Origin Germany
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 2 in |
Labware Inside Dia. - Metric | 46 mm |
Labware Height - Metric | 80 mm |
Labware Outside Dia. - Metric | 50 mm |
Labware Height - English | 3.1 in |
Labware Inside Dia. - English | 1.8 in |
Overall Height - Metric | 80 mm |
Outside Diameter - Metric | 50 mm |
Description
Beaker, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Product Type Beaker, Beaker Type Tall Form with Handle, Outside Diameter - Metric 50 mm, Overall Height - Metric 80 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 2 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Molded Graduations, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS pH Pen, Single Line LCD (ST10)
- ZORO SELECT Mini Pipet, 1000uL, Black (PMP1000)
- PREMIERE Tissue Floating Bath, Round, 2.3 Liter (XH-1001)
- AMSCOPE 1X C-mount Camera Adapter for ZM-series Trinocular Microscopes (AD-C10-ZM)
- DYNALON Beaker Graduated Measure, 1000mL, PK5 (522085-1000)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Beaker W/Handle, Low-Form, 1000mL (326495-1000)
- DYNALON Beaker W/Handle, Low-Form, 3000mL (326495-3000)
- DYNALON Graduated Beaker, 250mL, Pk10 (522085-0250)
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- KIMBLE CHASE Beaker, 1500mL, Glass, 165mm H., PK16 (14000-1500)
- Dynalon Beakers & Pitchers