Shop All Beakers & Pitchers
Dynalon
Beaker W/Handle, Low-Form, 500mL
Mfr # 326495-0500
Zoro # G4115081
original price:
$8.09
17% off
new price: $6.65
/ea
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form with Handle
- Labware Capacity - English 16.91 oz
- Color Translucent
- Labware Capacity - Metric 500 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 326495-0500
- Zoro # G4115081
- Country of Origin Italy
- Category Beakers & Pitchers
Dimensions
Labware Height - Metric | 116 mm |
Height | 4.72" |
Labware Inside Dia. - English | 3.4 in |
Labware Inside Dia. - Metric | 86 mm |
Labware Outside Dia. - Metric | 90 mm |
Inside Dia. | 2.99" |
Labware Height - English | 4.6 in |
Labware Outside Dia. - English | 3.5 in |
Outside Diameter - Metric | 90 mm |
Overall Height - Metric | 116 mm |
Description
Beaker, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 90 mm, Overall Height - Metric 116 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 25 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Molded Graduations, No-Drip Spout
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STUART Water Still, 4 LPH, 230 VAC (99294-05)
- OAKTON PH ELECTRODE REPLACEMENT FOR 57348 (WD-35811-71)
- EXTECH Video Particle Counter (VPC300)
- DYNALON Plunger Dispenser Bottle, PK12 (605074)
- DYNALON Beaker W/Handle, Low-Form, 3000mL (326495-3000)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Beaker Graduated Measure, 1000mL, PK5 (522085-1000)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- GLOBE SCIENTIFIC Beaker, 50mL, PP (601822-1)
- Dynalon Labware