Shop All Beakers & Pitchers
Dynalon
Beaker W/Handle, Low-Form, 2000mL
Mfr # 326495-2000
Zoro # G4211121
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form with Handle
- Labware Capacity - English 67.6 oz
- Labware Capacity - Metric 2,000 mL
- Color Translucent
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 326495-2000
- Zoro # G4211121
- Country of Origin Italy
- Category Beakers & Pitchers
Dimensions
Labware Height - English | 6.5 in |
Labware Outside Dia. - Metric | 145 mm |
Labware Height - Metric | 165 mm |
Labware Outside Dia. - English | 5.7 in |
Labware Inside Dia. - English | 5.6 in |
Labware Inside Dia. - Metric | 141 mm |
Overall Height - Metric | 165 mm |
Outside Diameter - Metric | 145 mm |
Description
Beaker, Capacity - Metric 2 L, Capacity - English 67.62 fl oz, Product Type Beaker, Beaker Type Low Form with Handle, Outside Diameter - Metric 145 mm, Overall Height - Metric 165 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Translucent, Basic Material Plastic, Special Features Molded Graduations, No-Drip Spout, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YSI Cap Membrane Kit, For Use With YSI 5203 (5906)
- SP SCIENCEWARE Wash Bottle, Std Spout, 4 oz., Natural, PK12 (F11618-0004)
- AMSCOPE 720p 30fps 2MP HDMI Color CMOS C-mount Microscope Camera for Standalone Imaging (HD102-M)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 500mL, PK6 (5YGZ4)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- DYNALON Beaker W/Handle, Low-Form, 1000mL (326495-1000)
- DYNALON Beaker Graduated Measure, 1000mL, PK5 (522085-1000)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- GLOBE SCIENTIFIC Beaker, 250mL, Pmp (Tpx), PK16 (601545)
- Dynalon Labware