Shop All Beakers & Pitchers
Dynalon
Beaker Set, Polypropylene
Mfr # 522135-0001
Zoro # G4731736
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.69 oz, 3.38 oz, 8.45 oz, 16.91 oz, 33.81 oz
- Labware Capacity - Metric 50 mL, 100 mL, 250 mL, 500 mL, 1,000 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 522135-0001
- Zoro # G4731736
- Country of Origin United Kingdom
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 2.4 in, 3.2 in, 3.9 in, 5 in |
Labware Height - Metric | 51 mm, 62 mm, 82 mm, 101 mm, 126 mm |
Labware Height - English | 2 in, 2.4 in, 3.2 in, 4 in, 5 in |
Labware Outside Dia. - Metric | 53 mm, 62 mm, 82 mm, 100 mm, 127 mm |
Labware Inside Dia. - English | 1.9 in, 2.3 in, 3.1 in, 3.8 in, 4.8 in |
Labware Inside Dia. - Metric | 49 mm, 60 mm, 80 mm, 96 mm, 123 mm |
Overall Height - Metric | 32 mm, 40 mm, 51 mm, 62 mm, 82 mm, 95 mm, 101 mm, 107 mm, 126 mm, 160 mm |
Outside Diameter - Metric | 51 mm, 62 mm, 82 mm, 106 mm, 127 mm |
Description
Square Ratio Beaker Set, Capacity - Metric 50 mL, 100 mL, 250 mL, 500 mL, 1 L, Capacity - English 1.69 fl oz, 3.38 fl oz, 8.45 fl oz, 16.91 fl oz, 33.81 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 51 mm, 62 mm, 82 mm, 106 mm, 127 mm, Overall Height - Metric 32 mm, 40 mm, 51 mm, 62 mm, 82 mm, 95 mm, 101 mm, 107 mm, 126 mm, 160 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RPI Distilled Water, 5 GAL (W20525-5GAL)
- SYNTHWARE REMOVABLE HOSE CONNECTION, FOR GL THREAD, SIZ 14 (R201402)
- BIOFIT BioFit Antimicrobial Stool, 21"-28" Seat Height, Black Vinyl - Chrome Steel Base - Elite Series (EES-M-RC-T-XF-XA-C-P28540)
- WHATMAN Qualitative Filter Papers, Grade, PK 400 (1001-030)
- DYNALON Graduated Beaker, 250mL, Pk10 (522085-0250)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Graduated Beaker, 500mL, Pk10 (522085-0500)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- DYNALON Beaker W/Handle, Tall-Form, 100mL (326485-0100)
- DYNALON Beaker W/Handle, Tall-Form, 500mL (326485-0500)
- KIMBLE CHASE Griffin Beaker, 250mL, Glass, Clear, PK12 (14000R-250)
- Dynalon Beakers & Pitchers