Shop All Beakers & Pitchers
Dynalon
Beaker, PTFE, 600mL
Mfr # 312094
Zoro # G4713545
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 20.29 oz
- Color Natural White
- Labware Capacity - Metric 600 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 312094
- Zoro # G4713545
- Country of Origin United Kingdom
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 3.5 in |
Labware Height - Metric | 125 mm |
Inside Dia. | 80mm |
Height | 127mm |
Labware Inside Dia. - Metric | 80 mm |
Labware Inside Dia. - English | 3.2 in |
Labware Outside Dia. - Metric | 90 mm |
Labware Height - English | 4.9 in |
Outside Diameter - Metric | 90 mm |
Overall Height - Metric | 90 mm |
Description
Beaker, Capacity - Metric 600 mL, Capacity - English 20.28 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 90 mm, Overall Height - Metric 90 mm, Body Material PTFE, Includes Graduations No, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric Not Applicable, Autoclavable Yes, USP Specification Not Applicable, Basic Material Plastic, Special Features Chemical Resistant, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEGUIARS BOAT/RV GEL WASH (MGM-5416)
- ASSOCIATED BAG Autoclave Bags, 25"x35", 1.75 mil, 200/pk, 200PK (248257)
- ZORO SELECT Round Preclean Bottle, 1000ml, PK12 (3TRL8)
- ZORO SELECT Tongs, Flask, 9 In. Long (H-23442)
- DYNALON Beaker W/Handle, Tall-Form, 100mL (326485-0100)
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- DYNALON Beaker W/Handle, Tall-Form, 500mL (326485-0500)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- ZORO SELECT Beaker, 10,000mL, 1000mL, Polypropyln, Clear (P50908)
- Dynalon Labware