Shop All Beakers & Pitchers
Dynalon
Beaker, PTFE, 50mL
Mfr # 312044
Zoro # G4714245
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.69 oz
- Labware Capacity - Metric 50 mL
- Color Natural White
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 312044
- Zoro # G4714245
- Country of Origin United Kingdom
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 43 mm |
Height | 58mm |
Labware Outside Dia. - English | 1.7 in |
Inside Dia. | 38mm |
Labware Inside Dia. - English | 1.5 in |
Labware Height - English | 2.4 in |
Labware Inside Dia. - Metric | 38 mm |
Labware Height - Metric | 60 mm |
Outside Diameter - Metric | 43 mm |
Overall Height - Metric | 60 mm |
Description
Beaker, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 43 mm, Overall Height - Metric 60 mm, Body Material PTFE, Includes Graduations No, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric Not Applicable, Autoclavable Yes, USP Specification Not Applicable, Basic Material Plastic, Special Features Chemical Resistant, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Bis(Ethylhexyl) Adipate, 500mL (A0163-500ML)
- MEDEGEN MEDICAL PRODUCTS Pitcher Plus, Turquoise, 28 oz., PK100 (H222-07)
- LISLE LINE STOPPER SET MASTER (LI67000)
- MIND SPARKS Timer, Mouse-shaped, 60 Minutes Max, 3" H, White/Black (PACAC9402)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- DYNALON Beaker W/Handle, Tall-Form, 500mL (326485-0500)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Graduated Beaker, 500mL, Pk10 (522085-0500)
- GLOBE SCIENTIFIC Beaker, 500mL, PP (601825-1)
- Dynalon Beakers & Pitchers