Shop All Beakers & Pitchers
Dynalon
Beaker, PTFE, 500mL
Mfr # 312074
Zoro # G4706861
product price: $335.99
/pk 4, $84.00/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 16.91 oz
- Color Natural White
- Labware Capacity - Metric 500 mL
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 312074
- Zoro # G4706861
- Country of Origin United Kingdom
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - English | 2.9 in |
Labware Inside Dia. - Metric | 73 mm |
Inside Dia. | 73mm |
Labware Outside Dia. - Metric | 80 mm |
Labware Height - Metric | 125 mm |
Labware Outside Dia. - English | 3.2 in |
Labware Height - English | 4.9 in |
Height | 125mm |
Outside Diameter - Metric | 80 mm |
Overall Height - Metric | 80 mm |
Description
Beaker, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 80 mm, Overall Height - Metric 80 mm, Body Material PTFE, Includes Graduations No, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric Not Applicable, Autoclavable Yes, USP Specification Not Applicable, Basic Material Plastic, Special Features Chemical Resistant, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY 50mL Pipet, Individually Wrap/Bag, PK90 (11L810)
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35273)
- SYNTHWARE FLASK, MODIFIED SCHLENK TUBE, 14/20, 10mL, GLASS STOPCOCK. (F901410G)
- CELLTREAT Pipette Tips, Bulk Packed, Non-sterile, 1000µL (229047)
- DYNALON Beaker W/Handle, Low-Form, 1000mL (326495-1000)
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- DYNALON PTFE Beaker, w/Pouring Spout 25 mL (312034)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- DYNALON Beaker, Poly, 100mL, PK12 (222075-0100)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 250mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010250)
- Dynalon Labware