Shop All Beakers & Pitchers
Dynalon
Beaker, PTFE, 250mL
Mfr # 312064
Zoro # G4735936
original price:
$64.26
8% off
new price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 8.45 oz
- Labware Capacity - Metric 250 mL
- Color Natural White
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 312064
- Zoro # G4735936
- Country of Origin United Kingdom
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - Metric | 60 mm |
Labware Height - Metric | 97 mm |
Labware Inside Dia. - English | 2.4 in |
Labware Outside Dia. - English | 2.6 in |
Height | 95mm |
Labware Height - English | 3.8 in |
Inside Dia. | 60mm |
Labware Outside Dia. - Metric | 66 mm |
Overall Height - Metric | 97 mm |
Outside Diameter - Metric | 66 mm |
Description
Beaker, Capacity - Metric 250 mL, Capacity - English 8.45 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 66 mm, Overall Height - Metric 97 mm, Body Material PTFE, Includes Graduations No, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric Not Applicable, Autoclavable Yes, USP Specification Not Applicable, Basic Material Plastic, Special Features Chemical Resistant, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEMMERT Oven, Perforated Shelf, 500 Model Size (B00325)
- QORPAK Plastic Bottle, 1000mL, Natural, PK12 (239525)
- INDUSTRIAL TEST SYSTEMS Test Strips, Silver, 50-1000ppb (480045)
- HEATHROW SCIENTIFIC Sterile Weight Boat, Sq. Medium, Antistatic, PK200 (120710)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- DYNALON Beaker W/Handle, Low-Form, 1000mL (326495-1000)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- DYNALON Graduated Beaker, 250mL, Pk10 (522085-0250)
- DYNALON Beaker W/Handle, Tall-Form, 500mL (326485-0500)
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- Dynalon Labware