Shop All Beakers & Pitchers
Dynalon
Beaker, PTFE, 2000mL
Mfr # 312184
Zoro # G6920961
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 67.6 oz
- Labware Capacity - Metric 2,000 mL
- Color Natural White
- Labware Basic Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 312184
- Zoro # G6920961
- Country of Origin United Kingdom
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 4.7 in |
Labware Outside Dia. - Metric | 120 mm |
Height | 200mm |
Labware Height - English | 8.3 in |
Inside Dia. | 114mm |
Labware Height - Metric | 210 mm |
Labware Inside Dia. - English | 4.5 in |
Labware Inside Dia. - Metric | 114 mm |
Overall Height - Metric | 80 mm |
Outside Diameter - Metric | 120 mm |
Description
Beaker, Capacity - Metric 2 L, Capacity - English 67.62 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 120 mm, Overall Height - Metric 80 mm, Body Material PTFE, Includes Graduations No, Glassware Class Not Rated, Body Color White, Graduation Increments - Metric Not Applicable, Autoclavable Yes, USP Specification Not Applicable, Basic Material Plastic, Special Features Chemical Resistant, Disposable/Reusable Reusable, Sterile/Non-Sterile Non-Sterile
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH Sieve, 1-1/2", B/S, 8 In, Full Ht (1-1/2"BS8F)
- IMAPRENE Imaprene TPE Tubing for peristaltic pump 8mm 5/16 ID X 12mm 15/32 OD, 25 FT (PRE-0080-0120-025)
- LUBRIMATIC Adapter Needle Tip (05042)
- AIR SCIENCE Spill Tray For Ductless Fume Hood 36" W (TRAY-P5-36)
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- DYNALON Beaker Graduated Measure, 1000mL, PK5 (522085-1000)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- DYNALON Beaker W/Handle, Tall-Form, 100mL (326485-0100)
- LAB SAFETY SUPPLY Disposable Beakers, 250mL, PK50 (3UDJ6)
- Dynalon Beakers & Pitchers