Shop All Beakers & Pitchers
Dynalon
Beaker, Polypropylene, PK20
Mfr # 222075-0050
Zoro # G4714866
original price:
$35.99
22% off
new price: $27.99
/pk 20, $1.40/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 1.69 oz
- Labware Capacity - Metric 50 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 222075-0050
- Zoro # G4714866
- Country of Origin Italy
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - English | 1.6 in |
Labware Inside Dia. - Metric | 37 mm |
Labware Height - English | 2.4 in |
Labware Height - Metric | 60 mm |
Labware Inside Dia. - English | 1.5 in |
Labware Outside Dia. - Metric | 41 mm |
Overall Height - Metric | 60 mm |
Outside Diameter - Metric | 41 mm |
Description
Beaker, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 41 mm, Overall Height - Metric 60 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 2 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Chemical Resistant, Shatter Resistant, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Acryl-Green Spot Putty 14.5Oz Tube, 5096 (MMM5096)
- SP SCIENCEWARE Wash Bottle, Std Spout, 500ml, Ethanol, PK6 (F11646-0639)
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 2.64 gal. (49H047)
- AMSCOPE Stereo Microscope Focus Block with 76mm Collar and 5/8in Mounting Pin (FR-HGA3)
- DYNALON Beaker W/Handle, Low-Form, 500mL (326495-0500)
- DYNALON Beaker W/Handle, Low-Form, 1000mL (326495-1000)
- DYNALON Beaker Graduated, PP, 2000mL, PK2 (222075-2000)
- DYNALON Graduated Beaker, 250mL, Pk10 (522085-0250)
- DYNALON Graduated Beaker, 500mL, Pk10 (522085-0500)
- DYNALON Beaker Graduated, PMP, 500mL, PK6 (222045-0500)
- LAB SAFETY SUPPLY Disposable Beakers, 600mL, PK25 (3UDK3)
- Dynalon Labware