Shop All Beakers & Pitchers
Dynalon
Beaker, Poly, 100mL, PK12
Mfr # 222075-0100
Zoro # G4706195
product price: $37.59
/pk 12, $3.13/ea
$37.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 3.38 oz
- Labware Capacity - Metric 100 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 222075-0100
- Zoro # G4706195
- Country of Origin Italy
- Category Beakers & Pitchers
Dimensions
Labware Outside Dia. - Metric | 51 mm |
Labware Outside Dia. - English | 2 in |
Labware Height - Metric | 72 mm |
Labware Inside Dia. - Metric | 47 mm |
Labware Inside Dia. - English | 1.9 in |
Labware Height - English | 2.8 in |
Overall Height - Metric | 72 mm |
Outside Diameter - Metric | 51 mm |
Description
Beaker, Capacity - Metric 100 mL, Capacity - English 3.38 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 51 mm, Overall Height - Metric 72 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 5 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Chemical Resistant, Shatter Resistant, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, MH, 2.5 gal, 60 min. (CPX-952-517R)
- SYNTHWARE CHROMATOGRAPHY COLUMN, 26mm, 254mm. (C184262)
- SIBATA Graduated Cylinder, 2 L, 90 mm Dia (2351A-2000)
- AMERICAN BIOTECH SUPPLY Freezer, Undercounter, 4.2 cu. ft., 5A (ABT-HC-UCBI-0420-ADA)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Beaker W/Handle, Low-Form, 2000mL (326495-2000)
- DYNALON Low Form Beaker, 5000mL, PK2 (222075-5000)
- DYNALON Beaker Set, Polypropylene (522135-0001)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- LAB SAFETY SUPPLY Beaker, Low Form, Glass, 800mL, PK6 (5YGZ6)
- Dynalon Labware