Shop All Beakers & Pitchers
Dynalon
Beaker Graduated, PP, 2000mL, PK2
Mfr # 222075-2000
Zoro # G4722821
product price: $45.65
/pk 2, $22.83/ea
$45.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 67.6 oz
- Labware Capacity - Metric 2,000 mL
- Labware Basic Material Plastic
- Labware Body Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 222075-2000
- Zoro # G4722821
- Country of Origin Italy
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - Metric | 128 mm |
Labware Inside Dia. - English | 5 in |
Labware Height - English | 7.2 in |
Labware Outside Dia. - English | 5.2 in |
Labware Height - Metric | 183.5 mm |
Labware Outside Dia. - Metric | 132 mm |
Overall Height - Metric | 183.5 mm |
Outside Diameter - Metric | 132 mm |
Description
Beaker, Capacity - Metric 2 L, Capacity - English 67.62 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 132 mm, Overall Height - Metric 183.5 mm, Body Material Polypropylene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 50 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Chemical Resistant, Shatter Resistant, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REED INSTRUMENTS Electrode Cleaning Solution, 16.9oz (R1425)
- FLOMEC Watermeter (TM15SQ9GMB)
- KIMBLE CHASE Erlenmeyer Flask, Narrow Mouth, 125 mL, (26500B-125)
- OAKTON Oakton Conductivity Probe Storage Soluti (00652-80)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- DYNALON Beaker W/Handle, Tall-Form, 1000mL (326485-1000)
- DYNALON Beaker W/Handle, Tall-Form, 100mL (326485-0100)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- DYNALON Beaker Graduated Measure, 1000mL, PK5 (522085-1000)
- DYNALON Beaker Graduated, Pp, 250mL, Pk8 (222075-0250)
- GLOBE SCIENTIFIC Beaker, Globe Glass, 30mL, Low Form Griffin Style, Dual Graduations, ASTM E960, 12/Box, 12PK (8010030)
- Dynalon Beakers & Pitchers