Shop All Beakers & Pitchers
Dynalon
Beaker Graduated, PMP, 500mL, PK6
Mfr # 222045-0500
Zoro # G4728385
$63.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Beaker Type Low Form
- Labware Capacity - English 16.91 oz
- Labware Capacity - Metric 500 mL
- Labware Basic Material Plastic
- Labware Body Material Polymethylpentene (PMP)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynalon
- MFR # 222045-0500
- Zoro # G4728385
- Country of Origin Italy
- Category Beakers & Pitchers
Dimensions
Labware Inside Dia. - Metric | 84 mm |
Labware Outside Dia. - Metric | 88 mm |
Labware Outside Dia. - English | 3.5 in |
Labware Height - Metric | 119 mm |
Labware Height - English | 4.7 in |
Labware Inside Dia. - English | 3.3 in |
Overall Height - Metric | 119 mm |
Outside Diameter - Metric | 88 mm |
Description
Beaker, Capacity - Metric 500 mL, Capacity - English 16.91 fl oz, Product Type Beaker, Beaker Type Low Form, Outside Diameter - Metric 88 mm, Overall Height - Metric 119 mm, Body Material Polymethylpentene, Includes Graduations Yes, Glassware Class Not Rated, Body Color Clear, Graduation Increments - Metric 10 mL, Autoclavable Yes, USP Specification Not Applicable, Clarity Transparent, Basic Material Plastic, Special Features Chemical Resistant, Shatter Resistant, Disposable/Reusable Reusable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRATRONIX Soil Compaction Tester (8180)
- BLACKBURN SAMPLING Coliwasa Sampler, 10PK (DRM152)
- THERMO SCIENTIFIC Nalgene 20 L, 5.5 gal., Hdpe Rectangular (2320-0050)
- CHEMGLASS Vial, 4mL, PK144 (CG-4900-01)
- DYNALON Graduated Beaker, 500mL, Pk10 (522085-0500)
- DYNALON Beaker W/Handle, Tall-Form, 250mL (326485-0250)
- DYNALON Beaker, Graduated, 1000mL, Poly, PK4 (222075-1000)
- DYNALON Beaker, Poly, 100mL, PK12 (222075-0100)
- DYNALON Beaker W/Handle, Tall-Form, 50mL (326485-0050)
- DYNALON Beaker, Graduated, Poly, 500mL, PK6 (222075-0500)
- UNITED SCIENTIFIC Beakers, Low Form, Heavy Duty, 2000Ml (BG1003-2000)
- Dynalon Labware