Shop All Burettes
Dynalon
Acrylic Buret, 50mL
Mfr # 564715-0050
Zoro # G4650283
product price: $90.95
/ea
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 50
- Tolerance +/-0.10 mL
- Length 28.25 in
- Capacity - Metric 50 mL
- Closure Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 28.25 in |
Overall Height - Metric | 750 mm |
Details
Capacity | 50 |
Tolerance | +/-0.10 mL |
Item | Buret |
Capacity - Metric | 50 mL |
Closure Included | Yes |
Closure Material | Polymethylpentene, Polypropylene |
Capacity - English | 1.7 fl oz |
Graduation Increments - Metric | 0.1 mL |
Graduated | Yes |
Closure Type | Stopcock |
Material | Acrylic |
Clarity | Transparent |
Maximum Graduation - Metric | 50 mL |
Minimum Graduation - Metric | 0.1 mL |
Stopcock Material | Polymethylpentene/Polypropylene |
Buret Type | Straight Bore Buret |
Pre-Cleaned | Ethanol, Organic Solvents |
Color | Clear |
Glassware Class | B |
Description
Buret, Capacity - Metric 50 mL, Capacity - English 1.7 fl oz, Tolerance +/-0.10 mL, Overall Height - Metric 750 mm, Buret Type Straight Bore Buret, Graduation Increments - Metric 0.1 mL, Graduated Yes, Minimum Graduation - Metric 0.1 mL, Maximum Graduation - Metric 50 mL, Material Acrylic, Closure Included Yes, Glassware Class B, Stopcock Material Polymethylpentene/Polypropylene, Special Features Not Applicable, Color Clear, Closure Material Polymethylpentene, Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRANSON Ultrasonic Cleaner, CPX, 5.5 gal, 99 min. (CPX-952-819R)
- TRICORBRAUN 16 Oz Glass Jar, Round, Flint, 89-400 Straight Sided (012881)
- SPECTRUM Ethylbenzene, 25mL (E0064-25ML)
- YSI Buffer Package, pH, 4.0, 7.0 and 10.0, 1 Pt (3824)
- DYNALON Automatic Buret, Clear, Class B, 25mL (896954-1025)
- DYNALON Automatic Buret, Clear, Class B, 15mL (896954-1015)
- KIMBLE CHASE Right Hand Titration Buret, Glass, 50mL (17062F-50)
- KIMBLE CHASE Automatic Buret, Glass, 50mL, Clear (17054F-50)
- LAB SAFETY SUPPLY Burette, Glass, 50ml.Grade A, PK4 (6CDN8)
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 50 ML BEL-ART (H37918-0112)
- UNITED SCIENTIFIC Burette, Class A, Ptfe Stopcock, 10Ml, B (BR2129-10)
- Dynalon Burettes