Shop All Lab Freezer Boxes & Racks
Dynalon
90 TUBE HLDR BLOOD BANK CL WH 2.5
Mfr # 159565-4
Zoro # G4669375
product price: $81.39
/ea
Free Shipping & Returns
$81.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Rack
- Number of Slots 90 Places
- Holds 6Ea 16Mm Donor Sample Tubes; 84Ea 10-13Mm Donor Serum And Cell Suspension, Abo, Antibody And Screening, Rh
- Height 2 1/2 in
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 159565-4
- Zoro # G4669375
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 2 1/2 in |
Width | 5 1/4 in |
Depth | 13 1/4 in |
Length | 13 1/4 in |
Dia. | Varies |
Tube Size | 10 to 13 mm, 16 mm |
Overall Depth | 13 1/4 in |
Overall Height | 2 1/2 in |
Overall Width | 5 1/4 in |
Overall Length | 13 1/4 in |
Overall Diameter | Varies |
Details
Item | Tube Rack |
Type | Full Rack |
Number of Slots | 90 Places |
Holds | 6Ea 16Mm Donor Sample Tubes; 84Ea 10-13Mm Donor Serum And Cell Suspension, Abo, Antibody And Screening, Rh |
Autoclavable | No |
Color | Clear/White |
For Use With | Blood Donor Processing And Other Blood Bank Applications, Screening, Typing |
Material | Acrylic |
Number of Compartments | 90 |
Format | 6x15 |
Product Type | Test Tube Rack |
Total Holding Capacity | (90) Tubes |
Description
Item Tube Rack, Number of Compartments 90, Autoclavable No, Material Acrylic, Clear/White, Height 2 1/2 in, Length 13 1/4 in, Width 5 1/4 in, Format 6x15, For Use With Blood Donor Processing And Other Blood Bank Applications, Screening, Typing, Standards -, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Industrial Temperature Probe, Type J, 9 (90446-82)
- GLOBE SCIENTIFIC Filtered Pipet Tip, 0.1 to 1000uL, PK576 (150835)
- INDUSTRIAL TEST SYSTEMS Test Strip, Nitrate/Nitrite Nitrogen, PK50 (480009)
- SPECTRUM Zinc Acetate, Crystal, Reagent, 2.5kg (Z1045-2.5KG13)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- DYNALON 24 TUBE HLDR BLOOD BANK CL WH 2.5 (159565-1)
- AIR FILTRATION CO $BOOTH COATING CLEAR 5G CUBE JUG W/SPOUT (AFBC-5C)
- BIOX POLYCARBONATE FREEZER BOX, 25 WELL, 2 INCH. ASSORTED COLOR, 30PK (BX90-9250-1)
- HEATHROW SCIENTIFIC Rectangular Storage Box, Autoclavable, PK5 (HS120042)
- CORNING Corning 354014 (354014)
- SP SCIENCEWARE Multipurpose Tray with Lid, Autoclavable (F16230-0000)
- Dynalon Lab Freezer Boxes & Racks