Shop All Lab Freezer Boxes & Racks
Dynalon
29 TUBE HLDR BLOOD BANK CL WH 2.5
Mfr # 159565-2
Zoro # G4682666
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Slots 29 Places
- Type Full Rack
- Holds 1Ea 16mm Sample Tubes; 1Ea 13mm Pilot Tube Serum; 27 Ea 10mm Phenotype, Genotype And Cross Match Tubes
- Height 2 1/2 in
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 159565-2
- Zoro # G4682666
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 2 1/2 in |
Width | 2 1/2 in |
Depth | 8 3/4 in |
Length | 8 3/4 in |
Tube Size | 10 mm, 13 mm, 16 mm |
Dia. | Varies |
Overall Height | 2 1/2 in |
Overall Depth | 8 3/4 in |
Overall Length | 8 3/4 in |
Overall Width | 2 1/2 in |
Overall Diameter | Varies |
Details
Item | Tube Rack |
Number of Slots | 29 Places |
Type | Full Rack |
Holds | 1Ea 16mm Sample Tubes; 1Ea 13mm Pilot Tube Serum; 27 Ea 10mm Phenotype, Genotype And Cross Match Tubes |
Autoclavable | No |
For Use With | Blood Donor Processing And Other Blood Bank Applications, Screening, Typing |
Color | Clear/White |
Material | Acrylic |
Number of Compartments | 29 |
Format | 3x9,1x2 |
Product Type | Test Tube Rack |
Total Holding Capacity | (29) Tubes |
Description
Item Tube Rack, Number of Compartments 29, Autoclavable No, Material Acrylic, Clear/White, Height 2 1/2 in, Length 8 3/4 in, Width 2 1/2 in, Format 3x9,1x2, For Use With Blood Donor Processing And Other Blood Bank Applications, Screening, Typing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Detectable Scraper, 12mm Size, Plastic, Blue (586-W11-Q03-S233)
- INSTA-TEST Test Strip, Drinking Water, 5in L. (2933-G)
- SPECTRUM K Iodide, Crstl, Rgnt, ACS, 2.5kg (P1335-2.5KGGL)
- CTL SCIENTIFIC SUPPLY Fluoride Detection Test Paper 2.75" L x 0.75" W, 200PK (GEN179)
- DYNALON 24 TUBE HLDR BLOOD BANK CL WH 2.5 (159565-1)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- FREEZ PAK Freez Pak 8.5 Ounce (4937)
- GLOBE SCIENTIFIC Freeze Box, 81 Place, Cardboard, PK96 (3091)
- JUSTRITE Justrite Safety Plunger Can - 2 Quart Steel, 1020-8 (1020-8)
- BIOX CARDBOARD FREEZER BOX, 100 WELL, 2 INCH, WHITE, 100PK (BX90-1200)
- GLOBE SCIENTIFIC Freeze Box, 16 Place, Cardboard, PK48 (3099)
- Dynalon Lab Freezer Boxes & Racks