Shop All Lab Freezer Boxes & Racks
Dynalon
24 TUBE HLDR BLOOD BANK CL WH 2.5
Mfr # 159565-1
Zoro # G4677827
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Full Rack
- Number of Slots 24 Places
- Holds 4Ea 16Mm Sample Tubes; 20Ea 10Mm Cross-Match Tubes
- Height 2 1/2 in
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 159565-1
- Zoro # G4677827
- Country of Origin United States
- Category Lab Freezer Boxes & Racks
Dimensions
Height | 2 1/2 in |
Width | 2 1/2 in |
Depth | 11 1/2 in |
Length | 11 1/2 in |
Tube Size | 16 mm, 20 mm |
Dia. | Varies |
Overall Width | 2 1/2 in |
Overall Height | 2 1/2 in |
Overall Length | 11 1/2 in |
Overall Depth | 11 1/2 in |
Overall Diameter | Varies |
Details
Item | Tube Rack |
Type | Full Rack |
Number of Slots | 24 Places |
Holds | 4Ea 16Mm Sample Tubes; 20Ea 10Mm Cross-Match Tubes |
Autoclavable | No |
Color | Clear/White |
For Use With | Blood Donor Processing And Other Blood Bank Applications, Screening, Typing |
Material | Acrylic |
Number of Compartments | 24 |
Format | 2x12 |
Product Type | Test Tube Rack |
Total Holding Capacity | (24) Tubes |
Description
Item Tube Rack, Number of Compartments 24, Autoclavable No, Material Acrylic, Clear/White, Height 2 1/2 in, Length 11 1/2 in, Width 2 1/2 in, Format 2x12, For Use With Blood Donor Processing And Other Blood Bank Applications, Screening, Typing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wide Mouth Packer Bottle, 125ml, PK24 (3UDD3)
- ZORO SELECT Pipette Pump, 25ml, Red (PPMP25)
- DURAC Hydrometer, Specific Gravity, 1.200/1.420 (B61800-0300)
- CELLTREAT Petri Dish, Polystyrene, 7mL, 1 Well, PK500 (229665)
- DYNALON Lab Tubing Connector Kit, 55PCS (680505)
- SP SCIENCEWARE Tray, Instrument Sterilizing And Storage (F16200-0011)
- KLEIN TOOLS Plastic Handle Set for 63607 (2017 Edition) Cable Cutter (13134)
- JUSTRITE Justrite Safety Plunger Can - 1 Quart Steel, 1010-8 (1010-8)
- KLEIN TOOLS Moving Blade Set for 2017 Edition 63711 Cable Cutter (13114)
- AK ORGNZR BLOOD UNIT SGL 4 IN HX4, PK6 (50105)
- WHITMOR Whitmor 6046-13 24 Pocket Vinyl Over The Door Shoe Organizer (119937)
- Dynalon Lab Freezer Boxes & Racks