Shop All Test Tube Racks & Holders
Dynalon
100 TUBE STGE RACKS F/ 16MM TUBES
Mfr # 159515-0001
Zoro # G4660512
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9 1/2 in
- Autoclavable No
- Width 9 1/2 in
- Color Clear/White
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalon
- MFR # 159515-0001
- Zoro # G4660512
- UPC # 094706717560
- Country of Origin United States
- Category Test Tube Racks & Holders
Dimensions
Height | 9 1/2 in |
Width | 9 1/2 in |
Length | 2 1/2 in |
Overall Length | 2 1/2 in |
Overall Width | 9 1/2 in |
Tube Size | 16 mm |
Overall Height | 9 1/2 in |
Overall Depth | 9 1/2 in |
Overall Diameter | 5/8 in |
Compartment Width | 5/8 in |
Compartment Length | 5/8 in |
Details
Item | Tube Rack |
Autoclavable | No |
Color | Clear/White |
Material | Acrylic |
Number of Compartments | 100 |
Includes | Hand Grips |
Format | 10x10 |
Product Type | Test Tube Rack |
Total Holding Capacity | (100) Tubes |
Compatible Product Type | Tubes |
Description
Item Tube Rack, Number of Compartments 100, Autoclavable No, Material Acrylic, Clear/White, Height 9 1/2 in, Length 2 1/2 in, Width 9 1/2 in, Format 10x10, For Use With -, Standards -, Includes Hand Grips
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLAR-TECH Dry Ice Transport Cooler, 2 cu.ft. (TC02)
- AMSCOPE 0.7X-5X Zoom 4K 60fps 8MP HDMI Digital Inspection Microscope With Ring Light (H800-96S-HD48)
- QUINCY LAB Wire Shelf, Model 40 Ovens (201-4000)
- LOVIBOND Iron TPTZ Reagent PP, 10 ml, 100 ct (530550)
- DYNALON 200 TUBE STGE RACKS F/ 16MM TUBES (159515-0002)
- DYNALON Test Tube Rack, 6x12 Format, White, 2-5/8"H (225655-0000)
- DYNALON Test Tube Rack, 6x12 Format, Red, 2-5/8"H (225655-0001)
- DYNALON Test Tube Rack, 6x15 Format, 2-7/16"H (225645-0000)
- DYNALON Test Tube Rack, 6x12 Format, Blue, 2-5/8"H (225655-0002)
- DYNALON Test Tube Rack, 6x15 Format, Blue, 2-7/16"H (225645-0002)
- SP SCIENCEWARE Test Tube Rack, No-Wire, 25mm, White (F18745-0003)
- Dynalon Test Tube Racks & Holders