Shop All Electric Strikes
Dynalock
Z-Brackets, Gate Locks
Mfr # GLB
Zoro # G1877885
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Aluminum
- Color Clear
- Type Gate Lock
- Includes Mounting Hardware
- For Use With Gate Locks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # GLB
- Zoro # G1877885
- Country of Origin United States
- Category Electric Strikes
Dimensions
Details
Item | Z-Bracket |
Finish | Brushed Aluminum |
Color | Clear |
Type | Gate Lock |
Includes | Mounting Hardware |
For Use With | Gate Locks |
Material | Aluminum |
Accessory Type | Z-Brackets |
ANSI/BHMA Finish | Unfinished |
Includes Hardware | Hardware Included |
Compatible Brand | DynaLock |
Product Type | Gate Lock Bracket |
Description
Z-Brackets, Gate Lock, Clear, Aluminum Material, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 26" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2268pri8401RH10B4916)
- EDWARDS SIGNALING Electro. Door Holder, Flush Mount, 120VAC (1509-AQN5)
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 10PK (08945)
- VON DUPRIN Elec. Strike, 12/24VDC, M.Duty, Fail Secure (5100-3FP SP28)
- DYNALOCK Conversion Kit2011 Magnetic Locks (TJ20)
- DYNALOCK Glass Door Bracket2511, 2522 Magnetic Locks (4854)
- DYNALOCK Spacer Plate2000, 3000, 3101B Magnetic Locks (4301)
- SECURITRON Door Switch, SS, Mfr. No. MK (MKS)
- SDC 55-A Security Door Controls SDC Electric Strike (55-AU)
- VON DUPRIN Satin Stainless Steel Strike 611232D (611232D.24V)
- HARDWARE RESOURCES 15 lb. White Double Magnetic Catch with Zinc Strike and Screws (50621)
- Dynalock Electromagnetic Locking Systems