Shop All Electromagnetic Lock Activation Devices
Dynalock
Transformer, Plastic, 12VDC Voltage Output
Mfr # 5313
Zoro # G1878095
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Regulated Output
- Finish Plastic
- For Use With Electric Devices
- Output Current (Amps) 3A
- Batteries Required Batteries Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynalock
- MFR # 5313
- Zoro # G1878095
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Details
Item | Transformer |
Type | Regulated Output |
Finish | Plastic |
For Use With | Electric Devices |
Output Current (Amps) | 3A |
Batteries Required | Batteries Not Required |
Includes | Mounting Hardware |
Voltage Output | 12V DC |
Number of Outputs | 0 |
Sub-Category | Transformer |
Material | Plastic |
Voltage | 12V DC |
Includes Hardware | Hardware Included |
Product Type | Transformer |
ANSI/BHMA Finish | Unfinished |
Description
Transformer, Type Regulated Output, Material Plastic, Finish Plastic, Batteries Required No, Number of Outputs 0, Voltage Output 12VDC, Output Current (Amps) 3A, For Use With Electric Devices, Includes Mounting Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OEM OEM: REF: 2009-2014 BMW 3 5 7 Series / 3-Button Smart Key / PN: 9254891-02 / YGOHUF5662 / CAS4 (RSK-BMW-HUF-3)
- ARROW LOCK Knob Lockset, Mechanical, Storeroom (MK12TA 26D IC)
- MSI Kenzzi Matarka 8 In. X 8 In. Matte Porcelain Floor And Wall Tile, 12PK (ZOR-PT-0586)
- MSI Praia Crema 24 in. X 48 in. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0604)
- DYNALOCK Transformer, Plastic, 24VAC Voltage Output (5324)
- DYNALOCK Exit Push Button, SS, Red, SPDT Switch (6210)
- DYNALOCK Transformer, Steel, 24VDC Voltage Output (5225)
- DYNALOCK Exit Push Button, SS, Red (6220)
- DYNALOCK Exit Push Button, SS, Red, Red Switch (6230)
- DYNALOCK Access Keypad, Plastic, Blue, 4in. Hx3in. W (7400)
- SECURAM ScanLogic Basic - Matte Black (SRAM-FPC-1808-II-MB)
- Dynalock Electromagnetic Lock Activation Devices